Shop All Pneumatic Tool Parts
Coxreels
Swivel Seal Kit, 1/4In EPDM O-Ring
Mfr # 1969-2-SEALKIT
Zoro # G3717104
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Coxreels Stud Mount Swivel, Reel Swivel, Swivel, Swivel Joint
- For Use With Mfr. Model Number 1969, 1969-1, 1969-4
- Type 1/4 in EPDM O-Ring
- Includes (2) Backing Ring, (2) O-Ring
- Material EPDM/PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1969-2-SEALKIT
- Zoro # G3717104
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Swivel Seal Kit |
For Use With | Coxreels Stud Mount Swivel, Reel Swivel, Swivel, Swivel Joint |
For Use With Mfr. Model Number | 1969, 1969-1, 1969-4 |
Type | 1/4 in EPDM O-Ring |
Includes | (2) Backing Ring, (2) O-Ring |
Material | EPDM/PTFE |
For Reel Series | C, LG, P, S, SG, SH |
Description
Swivel Seal Kit, For Reel Series C, LG, P, S, SG, SH, For Use With Grainger Item Number 10C515, For Use With Mfr. Model Number 1969, 1969-1, 1969-4, Material EPDM/PTFE, For Use With Coxreels Stud Mount Swivel, Reel Swivel, Swivel, Swivel Joint, Includes (2) Backing Ring, (2) O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor Jumper Wire Set, 4 In, PK10 (2MEV8)
- D&D Timing Belt, H, 1 x 27in PL, T54 (270H100)
- DDS Shaft Seal, 20 x 35 x 7 mm., TC, Nitrile Rubber (20357TC)
- ZORO SELECT Hose Clamp, Nylon, Max 0.608 In, PK10 (22HC0531)
- COXREELS Slip Ring 25A/600V 3 Terminal (7155)
- COXREELS Swivel Seal Kit, 3/4 In, Nitrile (426-SEALKIT)
- COXREELS Ball Stop, 1/4In Hose (131)
- COXREELS Swivel Seal Kit, 1/2In Nitrile O-Ring (439-SEALKIT)
- COXREELS Swivel Seal Kit, 3/8In Viton O-Ring (1935-1-SEALKIT)
- COXREELS Ball Stop, Bumper Stop, Rubber, For 3/8 in Hose Dia, 2 1/2 in Hose Stop Overall Outside Dia, Circle (131-3)
- DEVILBISS AUTOMOTIVE REFINISHING 54-4360 TRIGGER (DV900841)
- Coxreels Compressor, Air Tank & Pneumatic Tool Parts