Shop All Pneumatic Tool Parts
Coxreels
Swivel Seal Kit, 1/2In EPDM O-Ring
Mfr # 439-2-SEALKIT
Zoro # G3617677
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Coxreels Stud Mount Swivel, Reel Swivel, Swivel, Swivel Joint
- Includes (2) Backing Ring, (2) O-Ring
- For Use With Mfr. Model Number 439, 439-1, 439-4
- Type 1/2 in EPDM O-Ring
- Material EPDM/PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 439-2-SEALKIT
- Zoro # G3617677
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Swivel Seal Kit |
For Use With | Coxreels Stud Mount Swivel, Reel Swivel, Swivel, Swivel Joint |
Includes | (2) Backing Ring, (2) O-Ring |
For Use With Mfr. Model Number | 439, 439-1, 439-4 |
Type | 1/2 in EPDM O-Ring |
Material | EPDM/PTFE |
For Reel Series | 100, 1125, 1275, C, DP, E, P, S, SG, SH, SP, VA |
Description
Swivel Seal Kit, For Reel Series 100, 1125, 1275, C, DP, E, P, S, SG, SH, SP, VA, For Use With Grainger Item Number 10C517, For Use With Mfr. Model Number 439, 439-1, 439-4, Material EPDM/PTFE, For Use With Coxreels Stud Mount Swivel, Reel Swivel, Swivel, Swivel Joint, Includes (2) Backing Ring, (2) O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F721-60-B5-G)
- GLOBAL 1 7/8" ID Stainless Split Clamp Collar, Ss (G2SC-187-SS)
- MILTON Industrial Auto-Retracting Air Hose Reel (2770-50D)
- DODGE Eccentric Collar Ball Bearing, SXRB Pillow Block, P2B-SXRB-107 (13182 P2B-SXR-107)
- COXREELS Locking Pin (20843)
- COXREELS Hose-Lp 3/8In X 25Ft Pvc (5153-25)
- COXREELS Swivel Seal Kit, 1/4In Nitrile O-Ring (1969-SEALKIT)
- COXREELS Ball Stop, 1/2In Hose (131-4)
- COXREELS Swivel, Brass 1/4In NPT Inlet (1969)
- COXREELS Swivel Seal Kit, 3/8In EPDM O-Ring (1935-2-SEALKIT)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 18 In. (75LJE018AA)
- Coxreels Pneumatic Tool Parts