Shop All Pneumatic Tool Parts
Coxreels
Swivel, Brass 1/2In NPT Inlet
Mfr # 439
Zoro # G3637672
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With C, P, SH, 100, 1125 Series featuring 1/2 in inlet hose ID
- Includes Nitrile Seals
- For Use With Mfr. Model Number 112-4-75, 1125-4-100, 1125-4-100-A, 1125-4-100-C, 1125-4-100-E, 1125-4-200, 1125-4-200-E, 1125-4-325, 1125-4-325-A, 1125-4-325-E, 1125-4-450, 1125-4-500, 117-4-225, 117-4-225-CM, 117-4-225-DM, 117-4-350, 1275-4-100-C, 1275-4-150-C, 1275-4-200-C, 1275-4-50-C, C-LP-425-425, C-LPL-425-425, C-MP-425-425, C-MP-430-430, C-MPL-425-425, C-MPL-430-430, DLPL-3100, DLPL-350, DLPL-375, DLPL-4100, DLPL-450, DLPL-475, DMPL-3100, DMPL-350, DMPL-375, DMPL-4100, DMPL-450, DMPL-475, E-LP-430, E-LP-450, E-LPL-430, E-LPL-450, E-MP-430, E-MP-450, E-MPL-430, E-MPL-450, EZ-E-LP-430, EZ-E-LP-450, EZ-E-LPL-430, EZ-E-LPL-450, EZ-E-MP-430, EZ-E-MP-450, EZ-E-MPL-430, EZ-E-MPL-450, EZ-MP-450, EZ-MPL-450, EZ-P-LP-430, EZ-P-LP-450, EZ-P-LPL-430, EZ-P-LPL-450, EZ-SG17-L430, EZ-SG19-L450, EZ-SH-4100, EZ-SH-450, EZ-SH-475, EZ-SHL-4100, EZ-SHL-450, EZ-SHL-475, EZ-SR17-L430, EZ-SR17L-L430, MP-N-435, MP-N-440, MP-N-450, MPL-N-435, MPL-N-440, MPL-N-450, P-LP-415, P-LP-425, P-LP-425-AL, P-LP-430, P-LP-430-AL, P-LP-450, P-LPL-415, P-LPL-425, P-LPL-425-AL, P-LPL-430, P-LPL-430-AL, P-LPL-450, SG17-L430, SG17L-L430, SG19-L450, SG19L-L450, SH-N-4100, SH-N-435, SH-N-440, SH-N-450, SH-N-475, SHL-N-4100, SHL-N-435, SHL-N-440, SHL-N-450, SHL-N-475, SL17-L430, SL17L-L430, SL19-L450, SL19-M450, SL19L-L450, SL19L-M450, SLP-4100, SLPL-4100, SMP-4100, SMPL-4100, SR17-L430, SR17L-L430, SR19-L450, SR19-M450, SR19L-L450, SR19L-M450, VA-1175-850, VA-1175-850-C, VA-DLPL-825
- Type Brass 1/2 in NPT Inlet
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 439
- Zoro # G3637672
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Inlet Thread Size | 1/2 in - 14 |
Outlet Thread Size | 1/2 in - 14 |
Details
Item | Swivel |
For Use With | C, P, SH, 100, 1125 Series featuring 1/2 in inlet hose ID |
Includes | Nitrile Seals |
For Use With Mfr. Model Number | 112-4-75, 1125-4-100, 1125-4-100-A, 1125-4-100-C, 1125-4-100-E, 1125-4-200, 1125-4-200-E, 1125-4-325, 1125-4-325-A, 1125-4-325-E, 1125-4-450, 1125-4-500, 117-4-225, 117-4-225-CM, 117-4-225-DM, 117-4-350, 1275-4-100-C, 1275-4-150-C, 1275-4-200-C, 1275-4-50-C, C-LP-425-425, C-LPL-425-425, C-MP-425-425, C-MP-430-430, C-MPL-425-425, C-MPL-430-430, DLPL-3100, DLPL-350, DLPL-375, DLPL-4100, DLPL-450, DLPL-475, DMPL-3100, DMPL-350, DMPL-375, DMPL-4100, DMPL-450, DMPL-475, E-LP-430, E-LP-450, E-LPL-430, E-LPL-450, E-MP-430, E-MP-450, E-MPL-430, E-MPL-450, EZ-E-LP-430, EZ-E-LP-450, EZ-E-LPL-430, EZ-E-LPL-450, EZ-E-MP-430, EZ-E-MP-450, EZ-E-MPL-430, EZ-E-MPL-450, EZ-MP-450, EZ-MPL-450, EZ-P-LP-430, EZ-P-LP-450, EZ-P-LPL-430, EZ-P-LPL-450, EZ-SG17-L430, EZ-SG19-L450, EZ-SH-4100, EZ-SH-450, EZ-SH-475, EZ-SHL-4100, EZ-SHL-450, EZ-SHL-475, EZ-SR17-L430, EZ-SR17L-L430, MP-N-435, MP-N-440, MP-N-450, MPL-N-435, MPL-N-440, MPL-N-450, P-LP-415, P-LP-425, P-LP-425-AL, P-LP-430, P-LP-430-AL, P-LP-450, P-LPL-415, P-LPL-425, P-LPL-425-AL, P-LPL-430, P-LPL-430-AL, P-LPL-450, SG17-L430, SG17L-L430, SG19-L450, SG19L-L450, SH-N-4100, SH-N-435, SH-N-440, SH-N-450, SH-N-475, SHL-N-4100, SHL-N-435, SHL-N-440, SHL-N-450, SHL-N-475, SL17-L430, SL17L-L430, SL19-L450, SL19-M450, SL19L-L450, SL19L-M450, SLP-4100, SLPL-4100, SMP-4100, SMPL-4100, SR17-L430, SR17L-L430, SR19-L450, SR19-M450, SR19L-L450, SR19L-M450, VA-1175-850, VA-1175-850-C, VA-DLPL-825 |
Type | Brass 1/2 in NPT Inlet |
Material | Brass |
Vacuum Rating | 29 in Hg |
Minimum Operating Temperature | -40 Degrees F |
Seal Material | Nitrile |
Angle | 90 Degrees |
Outlet Type | NPT |
Minimum Operating Pressure | 0 psi |
Maximum Operating Pressure | 3,000 psi |
Maximum Operating Temperature | 250 Degrees F |
Inlet Swivel Configuration | 1/2 in FNPT |
Outlet Gender | Female |
Inlet Type | NPT |
Inlet Gender | Female |
For Reel Series | 100, 1125, 1275, C, DP, E, P, S, SG, SH, SP, VA |
Outlet Swivel Configuration | 1/2 in FNPT |
Includes Seal | Yes |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B74 Wrapped V-Belt, 77" Outside Length, 21/32" Top Width, 1 Ribs (B74)
- PARKER Fitting, Male NPT Swivel, Straight, 3/8 (11343-6-6)
- CHIEF Gear Pump (9 Tooth Splined Shaft) 2 Bolt A Flange Mount, 1.52 Cid (252166)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 12 x 330mm PL, T66 (12T5/330US)
- COXREELS Hose-Lp 3/8In X 25Ft Pvc (5153-25)
- COXREELS Bearing Hub 1Inid (1776-3)
- COXREELS Swivel, Brass 1/4In NPT Inlet (1969)
- COXREELS Swivel Seal Kit, 1/2In Viton O-Ring (439-1-SEALKIT)
- COXREELS Swivel Seal Kit, 1/4In EPDM O-Ring (1969-2-SEALKIT)
- COXREELS Slip Ring 25A/600V 3 Terminal (7155)
- INGERSOLL-RAND Throttle Lever Pin (61H-120)
- Coxreels Compressor, Air Tank & Pneumatic Tool Parts