Shop All Hose Reel Accessories
Coxreels
Swivel, 90 Deg., Steel, 3/8 in FNPT Inlet
Mfr # 521-2
Zoro # G6000773
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Maximum Operating Pressure 5,000 psi
- Finish/Coating Zinc Plated
- For Use With Mfr. Model Number C-HP-325-325, C-HP-330-330, C-HPL-325-325, C-HPL-330-330, E-HP-330, E-HP-350, E-HPL-330, E-HPL-350, ENH-N-325, ENH-N-335, ENH-N-350, ENHL-N-325, ENHL-N-335, ENHL-N-350, EZ-E-HP-330, EZ-E-HP-350, EZ-E-HPL-330, EZ-E-HPL-350, EZ-ENH-350, EZ-ENHL-350, EZ-HP-350, EZ-HPL-350, EZ-P-HP-325, EZ-THP-350, EZ-THP-375, EZ-THPL-350, EZ-THPL-375, HP-N-335, HP-N-340, HP-N-350, HPL-N-335, HPL-N-340, HPL-N-350, P-HP-320, P-HP-325, P-HP-330, P-HPL-320, P-HPL-325, P-HPL-330, SG17-H325, SG17L-H325, SG19-H350, SG19L-H350, SL19-H350, SL19L-H350, SR17-H325, SR17L-H325, SR19-H350, SR19L-H350, THP-N-350, THP-N-375, THPL-N-350, THPL-N-375, XTM-HP-350, XTM-HP-375, XTM-HPL-375
- Outlet Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 521-2
- Zoro # G6000773
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Outlet Thread Size | 3/8 in - 18 |
Inlet Thread Size | 3/8 in - 18 |
Details
Item | Swivel |
Material | Steel |
Maximum Operating Pressure | 5,000 psi |
Finish/Coating | Zinc Plated |
For Use With Mfr. Model Number | C-HP-325-325, C-HP-330-330, C-HPL-325-325, C-HPL-330-330, E-HP-330, E-HP-350, E-HPL-330, E-HPL-350, ENH-N-325, ENH-N-335, ENH-N-350, ENHL-N-325, ENHL-N-335, ENHL-N-350, EZ-E-HP-330, EZ-E-HP-350, EZ-E-HPL-330, EZ-E-HPL-350, EZ-ENH-350, EZ-ENHL-350, EZ-HP-350, EZ-HPL-350, EZ-P-HP-325, EZ-THP-350, EZ-THP-375, EZ-THPL-350, EZ-THPL-375, HP-N-335, HP-N-340, HP-N-350, HPL-N-335, HPL-N-340, HPL-N-350, P-HP-320, P-HP-325, P-HP-330, P-HPL-320, P-HPL-325, P-HPL-330, SG17-H325, SG17L-H325, SG19-H350, SG19L-H350, SL19-H350, SL19L-H350, SR17-H325, SR17L-H325, SR19-H350, SR19L-H350, THP-N-350, THP-N-375, THPL-N-350, THPL-N-375, XTM-HP-350, XTM-HP-375, XTM-HPL-375 |
Outlet Gender | Female |
Outlet Swivel Configuration | 3/8 in FNPT |
For Reel Series | C, E, EN, P, S, SG, SH, T, XTM |
Includes Seal | Yes |
Inlet Type | NPT |
Angle | 90 Degrees |
Vacuum Rating | 29 in Hg |
Seal Material | EPDM |
Outlet Type | NPT |
Inlet Swivel Configuration | 3/8 in FNPT |
Minimum Operating Temperature | -60 Degrees F |
Minimum Operating Pressure | 0 psi |
Inlet Gender | Female |
Maximum Operating Temperature | 300 Degrees F |
Description
Swivel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Fluid Flexflow 1/4" MPT x 12" (90412)
- BREEZE Tridon Hy Gear 4 in to 6 in. SAE 88 Silver Hose Clamp Stainless Steel Band (625088551)
- KOYO Small Ball Bearings 9-30Mm (EE4SZZ)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 32 # of Teeth (50BS32H X 1 1/4)
- COXREELS Zinc Plated Hose Guard, 16 GA Steel, 1/4"L (237-1)
- COXREELS Spring Canister Assembly, Steel (692-1)
- COXREELS Brass Elbow, 90 Degree, 3/4"ID Low Pressur (385)
- COXREELS Disc Assembly W/ Gear, 17-1/2", 7450 (7450)
- COXREELS Replacement Hose, 3/4 in ID., 50 ft (5097-2-50)
- COXREELS Swivel, 90 Deg., SS, 1/2 in FNPT Inlet (434-SS)
- COXREELS Hand Crank, 1125 Series 1/2"ID, 7419-1 (7419-1)
- Coxreels Hose & Cable Reels