Shop All Hose Reel Accessories
Coxreels
Swivel, 90 Deg., Steel, 1/4 in FNPT Inlet
Mfr # 499-2
Zoro # G5996241
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Angle 90 Degrees
- Inlet Gender Female
- Outlet Thread Size 1/4 in - 18
- Maximum Operating Pressure 5,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 499-2
- Zoro # G5996241
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Outlet Thread Size | 1/4 in - 18 |
Inlet Thread Size | 1/4 in - 18 |
Details
Item | Swivel |
Material | Steel |
Angle | 90 Degrees |
Inlet Gender | Female |
Maximum Operating Pressure | 5,000 psi |
Includes Seal | Yes |
Outlet Swivel Configuration | 1/4 in FNPT |
Outlet Type | NPT |
Maximum Operating Temperature | 300 Degrees F |
Outlet Gender | Female |
Seal Material | EPDM |
Minimum Operating Temperature | -60 Degrees F |
Finish/Coating | Zinc Plated |
Minimum Operating Pressure | 0 psi |
Vacuum Rating | 29 in Hg |
Inlet Swivel Configuration | 1/4 in FNPT |
For Reel Series | E, EN, P, S, SG, SH, T |
Inlet Type | NPT |
For Use With Mfr. Model Number | C-HP-125-125, C-HP-135-135, C-HPL-125-125, C-HPL-135-135, E-HP-130, E-HP-150, E-HPL-130, E-HPL-150, ENH-N-125, ENH-N-135, ENH-N-150, ENH-N-160, ENHL-N-125, ENHL-N-135, ENHL-N-150, ENHL-N-160, EZ-E-HP-130, EZ-E-HP-150, EZ-E-HPL-130, EZ-E-HPL-150, EZ-ENH-125, EZ-ENH-150, EZ-ENHL-125, EZ-ENHL-150, EZ-HP-150, EZ-HPL-150, EZ-P-HP-125, EZ-P-HPL-125, EZ-SG17-H125, EZ-SG19-H150, EZ-THP-1100, EZ-THP-150, EZ-THP-175, EZ-THPL-1100, EZ-THPL-150, EZ-THPL-175, HP-N-140, HP-N-150, HP-N-160, HPL-N-140, HPL-N-150, HPL-N-160, P-HP-120, P-HP-125, P-HP-130, P-HP-135, P-HPL-120, P-HPL-125, P-HPL-130, P-HPL-135, SG17-H125, SG19-H150, SL19-H150, SL19L-H150, SR17-H125, SR17L-H125, SR19-H150, SR19L-H150, THP-N-1100, THP-N-150, THP-N-175, THPL-N-1100, THPL-N-150, THPL-N-175 |
Description
Swivel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1C-125 One-Piece Clamping Collar (1C-125)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 1/2, PK3 (87000-08-04)
- POWERFLITE 5L500 50" Outside Length, 21/32" Top Width, 1 Ribs (5L500-2)
- POWERFLITE B98 101" Outside Length, 21/32" Top Width, 1 Ribs (B98-2)
- COXREELS Spring Canister Assembly, Steel (1958-7-AL)
- COXREELS Fittings, 1/2"NPT-FxMale Garden Hose Adap (10781)
- COXREELS Roller Guide, Top, 4-way, 17 in (9073-12.5)
- COXREELS Swivel NITRILE replacement o-ring kit (434-SEALKIT)
- COXREELS Brass Elbow, 90 Degree, 3/8"ID Low Pressur (208)
- COXREELS Roller Guide, Multi-direction, 4-way (1829-2)
- COXREELS Steel Locking Dog, Non-Spark, 641-1-BR (640-1-BR)
- Coxreels Hose & Cable Reels