Shop All Hose Reel Accessories
Coxreels
Swivel, 90 Deg., Steel, 1/2 in FNPT Inlet
Mfr # 7475
Zoro # G5983361
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Minimum Operating Temperature 32 Degrees F
- Includes Seal Yes
- Minimum Operating Pressure 0 psi
- Inlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 7475
- Zoro # G5983361
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Outlet Thread Size | 1/2 in - 14 |
Inlet Thread Size | 1/2 in - 14 |
Details
Item | Swivel |
Material | Steel |
Minimum Operating Temperature | 32 Degrees F |
Includes Seal | Yes |
Minimum Operating Pressure | 0 psi |
Inlet Type | NPT |
Outlet Swivel Configuration | 1/2 in FNPT |
Angle | 90 Degrees |
For Reel Series | HP1125, HP1275 |
Finish/Coating | Nickel Plated |
Maximum Operating Temperature | 400 Degrees F |
Outlet Type | NPT |
Maximum Operating Pressure | 5,000 psi |
For Use With Mfr. Model Number | BH1125-4-100-A, BH1125-4-100-E, BH1125-4-200, BH1125-4-200-E, BH1125-4-200-ED, BH1125-4-325-A, BH1125-4-325-E, BH1125-4-325-EA, BH1125-4-325-ED, BH1125-4-450-E, BH1125-4-450-EA, BH1125-4-500-E, BH1125-4-500-ED, HP1125-4-100, HP1125-4-100-A, HP1125-4-100-AB, HP1125-4-100-C, HP1125-4-100-E, HP1125-4-100-EA, HP1125-4-100-EB, HP1125-4-100-ED, HP1125-4-100-H, HP1125-4-200, HP1125-4-200-A, HP1125-4-200-C, HP1125-4-200-E, HP1125-4-200-EA, HP1125-4-200-EB, HP1125-4-200-ED, HP1125-4-200-EF, HP1125-4-200-H, HP1125-4-325, HP1125-4-325-A, HP1125-4-325-AB, HP1125-4-325-C, HP1125-4-325-E, HP1125-4-325-EA, HP1125-4-325-ED, HP1125-4-325-EJ, HP1125-4-325-H, HP1125-4-450, HP1125-4-450-A, HP1125-4-450-AB, HP1125-4-450-E, HP1125-4-450-EA, HP1125-4-450-ED, HP1125-4-450-H, HP1125-4-500, HP1125-4-500-AB, HP1125-4-500-E, HP1125-4-500-EA, HP1125-4-500-ED, HP1125-4-500-H, HP1275-4-100-C, HP1275-4-150-A, HP1275-4-200-A, HP1275-4-200-C, HP1275-4-200-E, HP1275-4-200-EJ, HP1275-4-50-C |
Inlet Swivel Configuration | 1/2 in FNPT |
Inlet Gender | Female |
Seal Material | TFE/P |
Vacuum Rating | 29 in Hg |
Outlet Gender | Female |
Description
Swivel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Universal CB Extension Speaker, 2.75x4.5 (RPSP-15)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0110D020BH2HC, Pressure Line, 25 micron, Outside-In (MF0060069)
- GATES Multi-Speed Belts, 2926V477 (2926V477)
- MAXIM Hyd Cylinder, 2 In Bore, 24 In Stroke (288-316)
- COXREELS Swivel AFLAS replacement o-ring kit, 7868 (7868-SEALKIT)
- COXREELS Roller Guide, Bottom, 4-way, 17 5/8 in (15354-12)
- COXREELS NITRILE replacement o-ring kit, 521-SEALK (521-SEALKIT)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15353-12)
- COXREELS Swivel, 90 Deg., Steel, 3/4 in FORB Inlet (7516)
- COXREELS Roller Guide, Bottom, 4-way, 24 in (15370-1-11.5)
- COXREELS Hydraulic Hose Assembly 3/8"IDx50Ft, 5224 (5224-50)
- Coxreels Hose Reel Accessories