Shop All Hose Reel Accessories
Coxreels
Swivel, 90 Deg., Steel, 1 in FNPT Inlet
Mfr # 7231-2
Zoro # G5983930
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Maximum Operating Pressure 4,000 psi
- Inlet Thread Size 1 in - 11 1/2
- Outlet Swivel Configuration 1 in FNPT
- Minimum Operating Pressure 0 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 7231-2
- Zoro # G5983930
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Inlet Thread Size | 1 in - 11 1/2 |
Outlet Thread Size | 1 in - 11 1/2 |
Details
Item | Swivel |
Material | Steel |
Maximum Operating Pressure | 4,000 psi |
Outlet Swivel Configuration | 1 in FNPT |
Minimum Operating Pressure | 0 psi |
Inlet Gender | Female |
Inlet Type | NPT |
Minimum Operating Temperature | -15 Degrees F |
Outlet Gender | Female |
Includes Seal | Yes |
Inlet Swivel Configuration | 1 in FNPT |
For Reel Series | 1600, T, XTM |
Seal Material | FKM |
Outlet Type | NPT |
Maximum Operating Temperature | 400 Degrees F |
Finish/Coating | Nickel Plated |
Angle | 90 Degrees |
Vacuum Rating | 29 in Hg |
For Use With Mfr. Model Number | 1660-0820, 1660-0820-E, 1660-0820-EB, 1660-0820-EF, 1660-0824, 1660-0824-E, 1660-0828-EA, 1660-0924, 1660-0924-ED, 1660-0928-A, 1660-1120-EA, 1660-1124, 1660-1124-E, 1660-1124-ED, 1660-1128-EA, 1660-1324-AB, 1660-1324-C, 1660-1324-E, 1660-1520-E, 1660-1524-E, 1660-1528, 1660-1528-C, 1660-2020-EA, 1660-2024, 1660-2024-E, 1660-2024-ED, 1660-2028, 1660-2220-C, 1660-2220-EA, 1660-2228-C, 1660-2228-H, 1660-2424, 1660-2424-EA, 1660-2428-EA, 1660-2428-EJ, 1660-2528, 1660-2820-E, 1660-2820-EA, 1660-2824, 1660-2824-EA, 1660-2828-E, 1660-3320, 1660-3324, 1660-3324-E, 1660-3324-EA, 1660-3324-ED, 1660-3324-H, 1660-3328, 1660-3328-E, 1660-3328-ED, TMP-N-650, TMPL-N-650, TSH-N-635, TSH-N-650, TSHF-N-635, TSHF-N-650, TSHF-N-650-B, TSHL-N-635, TSHL-N-650, XTM-LP-650, XTM-MP-650, XTM-MPL-650, XTMF-LP-650 |
Description
Swivel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Spherical Roller Bearing, Bore 75mm (22215 E/C3)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 11 # of Teeth (41BS11H X 3/4)
- MILLENNIUM FILTER Hydraulic Filter, replaces REFILCO PL409101A, Pressure Line, 10 micron (ZX-PL409101A)
- DART CONTROLS DC Motor Speed Control, Higher V 1/4-2HP (153D-200C-T)
- COXREELS Swivel, 90 Deg., Steel, 3/8 in FNPT Inlet (521-1)
- COXREELS Swivel, 90 Deg., SS, 3/4 in FNPT Inlet (426-SS)
- COXREELS Hand Crank, 1125 Series 1/2"ID, 7419-1 (7419-1)
- COXREELS Swivel NITRILE replacement o-ring kit (499-SEALKIT)
- COXREELS Steel Spring Locking Cam, 20019 (20019)
- COXREELS Bronze Locking Mechanism Kit., 725-BR (725-BR)
- COXREELS Spring Canister Assembly, Steel (699-1)
- Coxreels Hose Reel Accessories