Shop All Hose Reel Accessories
Coxreels
Swivel, 90 Deg., Steel, 1 1/2 in FNPT Inlet
Mfr # 20253-1
Zoro # G5981821
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish/Coating Nickel Plated
- For Reel Series 1185, SP
- Outlet Thread Size 1 1/2 in - 11 1/2
- Outlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 20253-1
- Zoro # G5981821
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Outlet Thread Size | 1 1/2 in - 11 1/2 |
Inlet Thread Size | 1 1/2 in - 11 1/2 |
Details
Item | Swivel |
Material | Steel |
Finish/Coating | Nickel Plated |
For Reel Series | 1185, SP |
Outlet Type | NPT |
Seal Material | TFE/P |
Angle | 90 Degrees |
Inlet Type | NPT |
Inlet Swivel Configuration | 1 1/2 in FNPT |
Inlet Gender | Female |
Minimum Operating Temperature | 32 Degrees F |
Maximum Operating Temperature | 400 Degrees F |
Outlet Gender | Female |
For Use With Mfr. Model Number | 1185-1124-BUXX, 1185-1524-BUXX, 1185-2020-BUXX, 1185-2024-BUXX, 1185-2028-BUXX, 1185-2528-BUXX, 1185-3324-BUXX, 1185-3328-BUXX, SLPL-725-BUXX, SLPL-750-BUXX, SLPL-825-BUXX, SLPL-835-BUXX, SLPL-850-BUCX, SLPL-850-BUXX |
Vacuum Rating | 29 in Hg |
Outlet Swivel Configuration | 1 1/2 in FNPT |
Minimum Operating Pressure | 0 psi |
Includes Seal | Yes |
Maximum Operating Pressure | 4,000 psi |
Description
Swivel, For Use With Mfr. Model Number 1185-1124-BUXX, 1185-1524-BUXX, 1185-2020-BUXX, 1185-2024-BUXX, 1185-2028-BUXX, 1185-2528-BUXX, 1185-3324-BUXX, 1185-3328-BUXX, SLPL-725-BUXX, SLPL-750-BUXX, SLPL-825-BUXX, SLPL-835-BUXX, SLPL-850-BUCX, SLPL-850-BUXX, For Reel Series 1185, SP, Material Steel, 90 Degrees , 4,000 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1 1/2 in - 11 1/2, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 1 1/2 in - 11 1/2, Includes Seal Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, H Series (VHC16-16FV)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 2.270 In. (CB-2511H42)
- SMC Valve, Dbl Solenoid, 5 Port, 2 Position (SY5345-5FU)
- ZORO SELECT 7/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.55 in OD (2BK3478)
- COXREELS Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet (433-2)
- COXREELS Swivel, 90 Deg., Brass, 3/4 in FNPT Inlet (426-1)
- COXREELS Spring Canister Assembly, Steel (20431)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434-2)
- COXREELS Spring Canister Assembly, Steel (2037-6)
- COXREELS Swivel EPM/EPDM replacement o-ring kit, 3 (433-2-SEALKIT)
- REELCRAFT Cart, Reel (600741-2)
- Coxreels Hose Reel Accessories