Shop All Hose Reel Accessories
Coxreels
Swivel, 90 Deg., Steel, 1 1/2 in FNPT Inlet
Mfr # 20253-1-3
Zoro # G5991585
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Vacuum Rating 29 in Hg
- Inlet Thread Size 1 1/2 in - 11 1/2
- Outlet Swivel Configuration 1 1/2 in FNPT
- Minimum Operating Temperature -15 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 20253-1-3
- Zoro # G5991585
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Inlet Thread Size | 1 1/2 in - 11 1/2 |
Outlet Thread Size | 1 1/2 in - 11 1/2 |
Details
Material | Steel |
Item | Swivel |
Vacuum Rating | 29 in Hg |
Outlet Swivel Configuration | 1 1/2 in FNPT |
Minimum Operating Temperature | -15 Degrees F |
Maximum Operating Temperature | 250 Degrees F |
Inlet Swivel Configuration | 1 1/2 in FNPT |
Angle | 90 Degrees |
Inlet Gender | Female |
For Use With Mfr. Model Number | 1185-1124-BUXX, 1185-1524-BUXX, 1185-2020-BUXX, 1185-2024-BUXX, 1185-2028-BUXX, 1185-2528-BUXX, 1185-3324-BUXX, 1185-3328-BUXX, SLPL-725-BUXX, SLPL-750-BUXX, SLPL-825-BUXX, SLPL-835-BUXX, SLPL-850-BUCX, SLPL-850-BUXX |
Includes Seal | Yes |
For Reel Series | 1185, SP |
Minimum Operating Pressure | 0 psi |
Finish/Coating | Nickel Plated |
Maximum Operating Pressure | 4,000 psi |
Seal Material | FKM |
Inlet Type | NPT |
Outlet Type | NPT |
Outlet Gender | Female |
Description
Swivel, For Use With Mfr. Model Number 1185-1124-BUXX, 1185-1524-BUXX, 1185-2020-BUXX, 1185-2024-BUXX, 1185-2028-BUXX, 1185-2528-BUXX, 1185-3324-BUXX, 1185-3328-BUXX, SLPL-725-BUXX, SLPL-750-BUXX, SLPL-825-BUXX, SLPL-835-BUXX, SLPL-850-BUCX, SLPL-850-BUXX, For Reel Series 1185, SP, Material Steel, 90 Degrees , 4,000 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1 1/2 in - 11 1/2, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 1 1/2 in - 11 1/2, Includes Seal Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS RC-112-KW Set Screw Coupling with Keyway (RC-112-KW)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Female Pipe X 3/4" Female Pipe, 90 deg Elbow (5504-12-12-FG)
- KANO Microil 8Oz High Grade Precision Instrument Lubricant, 4PK (AZMC081C4)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (2F)
- COXREELS Swivel, 90 Deg., SS, 1/2 in FNPT Inlet (434-1-SS)
- COXREELS Spring Canister Assembly, Steel (689-2)
- COXREELS Spring Canister Assembly, Steel (692-1)
- COXREELS Swivel, 90 Deg., SS, 3/4 in FNPT Inlet (426-2-SS)
- COXREELS Wand Holder (15735)
- COXREELS Swivel, 90 Deg., Steel, 1/4 in FNPT Inlet (499-1)
- COXREELS Roller Guide, Multi-direction, 4-way (8101-7.5)
- Coxreels Hose & Cable Reels