Shop All Hose Reel Accessories
Coxreels
Swivel, 90 Deg., SS, 3/8 in FNPT Inlet
Mfr # 433-SS
Zoro # G5981289
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Outlet Gender Female
- Minimum Operating Temperature -40 Degrees F
- Includes Seal Yes
- Outlet Swivel Configuration 3/8 in FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 433-SS
- Zoro # G5981289
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Outlet Thread Size | 3/8 in - 18 |
Inlet Thread Size | 3/8 in - 18 |
Details
Material | Stainless Steel |
Item | Swivel |
Outlet Gender | Female |
Minimum Operating Temperature | -40 Degrees F |
Includes Seal | Yes |
Outlet Swivel Configuration | 3/8 in FNPT |
Inlet Swivel Configuration | 3/8 in FNPT |
Inlet Gender | Female |
Maximum Operating Pressure | 3,000 psi |
Vacuum Rating | 29 in Hg |
Outlet Type | NPT |
Angle | 90 Degrees |
Seal Material | Nitrile |
For Reel Series | 100, E, EN, P, SH, T |
Maximum Operating Temperature | 250 Degrees F |
For Use With Mfr. Model Number | 112-3-100, 112-3-150, 112-3-50, C-LPL-325-325, EN-N-325, EN-N-335, EN-N-350, EN-N-360, ENL-N-325, ENL-N-335, ENL-N-335-SS, ENL-N-350, ENL-N-350-SS, ENL-N-360, ENM-N-325, ENM-N-335, ENM-N-350, ENML-N-325, ENML-N-335, ENML-N-350, ENML-N-350-SS, EZ-EN-325, EZ-EN-350, EZ-ENL-325, EZ-ENL-350, EZ-ENM-325, EZ-ENM-350, EZ-ENML-325, EZ-ENML-350, EZ-P-LP-325-BAX, EZ-P-LPL-350, EZ-SH-350, EZ-TMP-350, EZ-TMP-375, EZ-TMPL-350, EZ-TMPL-375, EZ-TSH-3100, EZ-TSH-350, EZ-TSH-375, EZ-TSHL-3100, EZ-TSHL-350, EZ-TSHL-375, MP-N-350, MPL-N-350-SS, MPL-N-450, P-LP-325, P-LPL-335, P-LPL-335-SS, P-LPL-350, P-LPL-350-SS, SH-N-350, SH-N-375, SHL-N-3100, SHL-N-350, SHL-N-350-SS, TMP-N-3100, TMP-N-350, TMP-N-375, TMPL-N-3100, TMPL-N-3100-SS, TMPL-N-350, TMPL-N-375, TSH-N-3100, TSH-N-3125, TSH-N-350, TSH-N-375, TSHL-N-3100, TSHL-N-3100-SS, TSHL-N-3125, TSHL-N-350, TSHL-N-375, TSHL-N-375-SS, XTM-LP-3100, XTM-LP-350, XTM-LP-375, XTM-MP-3100, XTM-MP-350, XTM-MP-375, XTM-MPL-3100 |
Inlet Type | NPT |
Minimum Operating Pressure | 0 psi |
Description
Swivel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 471379 (471379)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (62M10)
- SPEEDAIRE Contact Arm Set 1/2 In. (33RJ27)
- PIX Belt, BX Cogged, 21/32 x 117 in. OC (BX114)
- COXREELS Bronze Locking Mechanism Kit., 725-BR (725-BR)
- COXREELS Swivel, 90 Deg., Brass, 3/4 in FNPT Inlet (426-FG)
- COXREELS PVC Hose Assembly, 3/8"x50Ft, 300PSI, 5153- (5153-50)
- COXREELS Motor Speed Controller, 12V, Forward/Rev (20872)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15358-18)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8740)
- COXREELS Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet (433-1)
- Coxreels Hose Reel Accessories