Shop All Hose Reel Accessories
Coxreels
Swivel, 90 Deg., SS, 3/4 in FNPT Inlet
Mfr # 426-1-SS
Zoro # G5978741
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Inlet Thread Size 3/4 in - 14
- Vacuum Rating 29 in Hg
- For Use With Mfr. Model Number 1125-5-100, 1125-5-100-A, 1125-5-100-A-SP, 1125-5-100-A-SS, 1125-5-100-AB, 1125-5-100-C, 1125-5-100-E, 1125-5-100-E-SP, 1125-5-100-E-SS, 1125-5-100-EA, 1125-5-100-EA-SP, 1125-5-100-EA-SS, 1125-5-100-EB, 1125-5-100-ED, 1125-5-100-ED-SP, 1125-5-100-EF, 1125-5-100-EJ, 1125-5-100-H, 1125-5-100-SP, 1125-5-100-SS, 1125-5-175, 1125-5-175-A, 1125-5-175-AB, 1125-5-175-C, 1125-5-175-E, 1125-5-175-EA, 1125-5-175-EB, 1125-5-175-ED, 1125-5-175-EF, 1125-5-175-H, 1125-5-200, 1125-5-200-A, 1125-5-200-E, 1125-5-200-E-SP, 1125-5-200-E-SS, 1125-5-200-EA, 1125-5-200-EA-SP, 1125-5-200-EB, 1125-5-200-ED, 1125-5-200-EF, 1125-5-200-H, 1125-5-200-SP, 1125-5-200-SS, 1125-5-250, 1125-5-250-A, 1125-5-250-C, 1125-5-250-E, 1125-5-250-EA, 1125-5-250-EB, 1125-5-250-ED, 1125-5-250-EF, 1125-5-250-H, 1125-5-50, 1125-5-50-A, 1125-5-50-AB, 1125-5-50-C, 1125-5-50-E, 1125-5-50-EA, 1125-5-50-EB, 1125-5-50-ED, 1125-5-50-EF, 1125-5-50-EJ, 1125-5-50-H, 117-5-100, 117-5-100-SS, DLPL-525, DLPL-550, EZ-SH-525, EZ-SH-550, EZ-SHF-525, EZ-SHL-525, EZ-SHL-550, EZ-TMP-550, EZ-TMPL-550, EZ-TSH-535, EZ-TSH-550, EZ-TSHF-535, EZ-TSHF-550, EZ-TSHFL-550, EZ-TSHL-535, EZ-TSHL-550, MP-N-525, MP-N-535, MPL-N-525, MPL-N-535, SH-N-525, SH-N-535, SH-N-550, SHF-N-525, SHFL-N-525, SHL-N-525, SHL-N-525-SS, SHL-N-535, SHL-N-550, SHL-N-550-SS, SLP-5100, SLP-550, SLP-575, SLPF-5100, SLPF-550, SLPF-575, SLPL-5100, SLPL-550, SLPL-575, SMP-5100, SMP-550, SMP-575, SMPL-5100, SMPL-550, SMPL-575, TMP-N-525, TMP-N-535, TMP-N-550, TMP-N-575, TMPL-N-525, TMPL-N-535, TMPL-N-550, TMPL-N-575, TSH-N-535, TSH-N-550, TSH-N-575, TSHF-N-535, TSHF-N-550, TSHF-N-575, TSHFL-N-535, TSHFL-N-550, TSHL-N-535, TSHL-N-550, TSHL-N-550-SS, TSHL-N-575, XTM-LP-550, XTM-LP-575, XTM-MP-550, XTM-MP-575, XTM-MPL-550, XTM-MPL-575, XTMF-LP-550, XTMF-LP-575
- Minimum Operating Pressure 0 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 426-1-SS
- Zoro # G5978741
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Inlet Thread Size | 3/4 in - 14 |
Outlet Thread Size | 3/4 in - 14 |
Details
Item | Swivel |
Material | Stainless Steel |
Vacuum Rating | 29 in Hg |
For Use With Mfr. Model Number | 1125-5-100, 1125-5-100-A, 1125-5-100-A-SP, 1125-5-100-A-SS, 1125-5-100-AB, 1125-5-100-C, 1125-5-100-E, 1125-5-100-E-SP, 1125-5-100-E-SS, 1125-5-100-EA, 1125-5-100-EA-SP, 1125-5-100-EA-SS, 1125-5-100-EB, 1125-5-100-ED, 1125-5-100-ED-SP, 1125-5-100-EF, 1125-5-100-EJ, 1125-5-100-H, 1125-5-100-SP, 1125-5-100-SS, 1125-5-175, 1125-5-175-A, 1125-5-175-AB, 1125-5-175-C, 1125-5-175-E, 1125-5-175-EA, 1125-5-175-EB, 1125-5-175-ED, 1125-5-175-EF, 1125-5-175-H, 1125-5-200, 1125-5-200-A, 1125-5-200-E, 1125-5-200-E-SP, 1125-5-200-E-SS, 1125-5-200-EA, 1125-5-200-EA-SP, 1125-5-200-EB, 1125-5-200-ED, 1125-5-200-EF, 1125-5-200-H, 1125-5-200-SP, 1125-5-200-SS, 1125-5-250, 1125-5-250-A, 1125-5-250-C, 1125-5-250-E, 1125-5-250-EA, 1125-5-250-EB, 1125-5-250-ED, 1125-5-250-EF, 1125-5-250-H, 1125-5-50, 1125-5-50-A, 1125-5-50-AB, 1125-5-50-C, 1125-5-50-E, 1125-5-50-EA, 1125-5-50-EB, 1125-5-50-ED, 1125-5-50-EF, 1125-5-50-EJ, 1125-5-50-H, 117-5-100, 117-5-100-SS, DLPL-525, DLPL-550, EZ-SH-525, EZ-SH-550, EZ-SHF-525, EZ-SHL-525, EZ-SHL-550, EZ-TMP-550, EZ-TMPL-550, EZ-TSH-535, EZ-TSH-550, EZ-TSHF-535, EZ-TSHF-550, EZ-TSHFL-550, EZ-TSHL-535, EZ-TSHL-550, MP-N-525, MP-N-535, MPL-N-525, MPL-N-535, SH-N-525, SH-N-535, SH-N-550, SHF-N-525, SHFL-N-525, SHL-N-525, SHL-N-525-SS, SHL-N-535, SHL-N-550, SHL-N-550-SS, SLP-5100, SLP-550, SLP-575, SLPF-5100, SLPF-550, SLPF-575, SLPL-5100, SLPL-550, SLPL-575, SMP-5100, SMP-550, SMP-575, SMPL-5100, SMPL-550, SMPL-575, TMP-N-525, TMP-N-535, TMP-N-550, TMP-N-575, TMPL-N-525, TMPL-N-535, TMPL-N-550, TMPL-N-575, TSH-N-535, TSH-N-550, TSH-N-575, TSHF-N-535, TSHF-N-550, TSHF-N-575, TSHFL-N-535, TSHFL-N-550, TSHL-N-535, TSHL-N-550, TSHL-N-550-SS, TSHL-N-575, XTM-LP-550, XTM-LP-575, XTM-MP-550, XTM-MP-575, XTM-MPL-550, XTM-MPL-575, XTMF-LP-550, XTMF-LP-575 |
Minimum Operating Pressure | 0 psi |
Inlet Type | NPT |
Includes Seal | Yes |
Seal Material | FKM |
Outlet Swivel Configuration | 3/4 in FNPT |
Minimum Operating Temperature | -15 Degrees F |
Outlet Type | NPT |
Maximum Operating Pressure | 3,000 psi |
Outlet Gender | Female |
Inlet Gender | Female |
Angle | 90 Degrees |
Inlet Swivel Configuration | 3/4 in FNPT |
Maximum Operating Temperature | 400 Degrees F |
For Reel Series | 100, 1125, DP, SH, SP, T, XTM |
Description
Swivel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-Trans Drive (490-501-C069)
- FOSTER Brass Plug, 1/8"x1/8"FPT (K1B)
- RULAND Acme Threaded Collar, 1"-5 Acme, Steel, OD 1 3/4", ATCL-16-5-F (ATCL-16-5-F)
- BUNTING BEARINGS Sleeve Bearing, I.D. 2-1/4, L 3 (CB364024)
- COXREELS Spring Canister Assembly, Steel (2037-6)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-18)
- COXREELS Mounting Bracket, Steel (20458-724)
- COXREELS Swivel, 90 Deg., SS, 1/4 in FNPT Inlet (450-FG-SS)
- COXREELS Swivel EPM/EPDM replacement o-ring kit, 1 (434-2-SEALKIT)
- COXREELS Roller Guide, Bottom, 4-way, 17 5/8 in (15354-24)
- COXREELS Swivel NITRILE replacement o-ring kit (499-SEALKIT)
- Coxreels Hose & Cable Reels