Shop All Hose Reel Accessories
Coxreels
Swivel, 90 Deg., SS, 1/4 in FNPT Inlet
Mfr # 450-SS
Zoro # G5991244
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Seal Material Nitrile
- For Reel Series EN, P, S
- Inlet Type NPT
- Outlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 450-SS
- Zoro # G5991244
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Outlet Thread Size | 1/4 in - 18 |
Inlet Thread Size | 1/4 in - 18 |
Details
Material | Stainless Steel |
Item | Swivel |
Seal Material | Nitrile |
For Reel Series | EN, P, S |
Inlet Type | NPT |
Outlet Type | NPT |
Includes Seal | Yes |
Inlet Gender | Female |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 250 Degrees F |
Inlet Swivel Configuration | 1/4 in FNPT |
Outlet Swivel Configuration | 1/4 in FNPT |
For Use With Mfr. Model Number | EN-N-125, EN-N-135, EN-N-150, EN-N-160, ENL-N-125, ENL-N-135, ENL-N-150, ENL-N-160, EZ-EN-150, P-LPL-135, SL13L-L125 |
Minimum Operating Pressure | 0 psi |
Vacuum Rating | 29 in Hg |
Maximum Operating Pressure | 3,000 psi |
Outlet Gender | Female |
Angle | 90 Degrees |
Description
Swivel, For Use With Mfr. Model Number EN-N-125, EN-N-135, EN-N-150, EN-N-160, ENL-N-125, ENL-N-135, ENL-N-150, ENL-N-160, EZ-EN-150, P-LPL-135, SL13L-L125, For Reel Series EN, P, S, Material Stainless Steel, 90 Degrees , 3,000 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1/4 in - 18, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 1/4 in - 18, Includes Seal Yes, Seal Material Nitrile, -40 Degrees F, 250 Degrees F, 29 in Hg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Regulator, 1/4 In.NPT, 144 cfm, 300 psi (4ZM18)
- RULAND Quick Clamp Collar, 5/16", Aluminum, OD 1.496", W 0.394" (QCL-5-A)
- DODGE 206 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-1/4 in Bore (123173)
- GATES C5E Hydraulic Coupling (G35210-1010)
- COXREELS Brass Elbow, 90 Degree, 3/4"ID Low Pressur (385)
- COXREELS Spring Loaded Lock Pin, 100 Series, (9077)
- COXREELS AFLAS replacement o-ring kit, 7475-SEALKI (7475-SEALKIT)
- COXREELS Swivel VITON replacement o-ring kit, 3/8 (433-1-SEALKIT)
- COXREELS Universal Roller, 4-Way, 28 in. Disc (16932)
- COXREELS Roller Guide, Top, 4-way, 12 in (9075-12.5)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434)
- Coxreels Hose Reel Accessories