Shop All Hose Reel Accessories
Coxreels
Swivel, 90 Deg., SS, 1/4 in FNPT Inlet
Mfr # 450-FG-SS
Zoro # G5994954
original price:
$175.00
5% off
new price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Seal Material Nitrile
- Maximum Operating Temperature 250 Degrees F
- Outlet Swivel Configuration 1/4 in FNPT
- Inlet Swivel Configuration 1/4 in FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 450-FG-SS
- Zoro # G5994954
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Inlet Thread Size | 1/4 in - 18 |
Outlet Thread Size | 1/4 in - 18 |
Details
Item | Swivel |
Material | Stainless Steel |
Seal Material | Nitrile |
Maximum Operating Temperature | 250 Degrees F |
Outlet Swivel Configuration | 1/4 in FNPT |
Inlet Swivel Configuration | 1/4 in FNPT |
Outlet Type | NPT |
Inlet Gender | Female |
Outlet Gender | Female |
Vacuum Rating | 29 in Hg |
Inlet Type | NPT |
For Reel Series | C, P |
Minimum Operating Temperature | -40 Degrees F |
For Use With Mfr. Model Number | EN-N-125, EN-N-135, EN-N-150, EN-N-160, ENL-N-125, ENL-N-135, ENL-N-150, ENL-N-160, EZ-EN-150, P-LPL-135, SL13L-L125 |
Minimum Operating Pressure | 0 psi |
Angle | 90 Degrees |
Maximum Operating Pressure | 3,000 psi |
Includes Seal | Yes |
Description
Swivel, For Use With Mfr. Model Number EN-N-125, EN-N-135, EN-N-150, EN-N-160, ENL-N-125, ENL-N-135, ENL-N-150, ENL-N-160, EZ-EN-150, P-LPL-135, SL13L-L125, For Reel Series C, P, Material Stainless Steel, 90 Degrees , 3,000 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1/4 in - 18, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 1/4 in - 18, Includes Seal Yes, Seal Material Nitrile, -40 Degrees F, 250 Degrees F, 29 in Hg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 7313, Angular Contact Bearing 65 Mm Id X 140 Mm Od X 33 Mm W Open (7313)
- KOYO 6311 C3, Ball Brg Over 100Mm (6311 C3)
- CONTINENTAL V-belt, 89 in L, 5/8 in W Top, Rubber (85890)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (B2T16)
- COXREELS Swivel, 180 Deg., Steel, 1 1/2" FNPT Inlet (8970)
- COXREELS Swivel VITON replacement o-ring kit (450-1-SEALKIT)
- COXREELS Air Motor No.6VANE, 15226-1 (15224-1)
- COXREELS SS 4-Way Roller Bracket, Spring Driven (4RB-SS)
- COXREELS Swivel, 90 Deg., SS, 1/2 in FNPT Inlet (434-FG-SS)
- COXREELS Swivel, 90 Deg., Brass, 1/4 in FNPT Inlet (8550)
- COXREELS Swivel EPM/EPDM replacement o-ring kit (499-2-SEALKIT)
- Coxreels Hose & Cable Reels