Shop All Hose Reel Accessories
Coxreels
Swivel, 90 Deg., SS, 1/4 in FNPT Inlet
Mfr # 450-2-SS
Zoro # G5994674
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Inlet Thread Size 1/4 in - 18
- Outlet Thread Size 1/4 in - 18
- Inlet Gender Female
- Includes Seal Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 450-2-SS
- Zoro # G5994674
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Inlet Thread Size | 1/4 in - 18 |
Outlet Thread Size | 1/4 in - 18 |
Details
Item | Swivel |
Material | Stainless Steel |
Inlet Gender | Female |
Includes Seal | Yes |
For Reel Series | EN, P, S |
Minimum Operating Temperature | -60 Degrees F |
For Use With Mfr. Model Number | EN-N-125, EN-N-135, EN-N-150, EN-N-160, ENL-N-125, ENL-N-135, ENL-N-150, ENL-N-160, EZ-EN-150, P-LPL-135, SL13L-L125 |
Maximum Operating Temperature | 300 Degrees F |
Inlet Type | NPT |
Outlet Type | NPT |
Outlet Swivel Configuration | 1/4 in FNPT |
Maximum Operating Pressure | 3,000 psi |
Minimum Operating Pressure | 0 psi |
Seal Material | EPDM |
Vacuum Rating | 29 in Hg |
Inlet Swivel Configuration | 1/4 in FNPT |
Outlet Gender | Female |
Angle | 90 Degrees |
Description
Swivel, For Use With Mfr. Model Number EN-N-125, EN-N-135, EN-N-150, EN-N-160, ENL-N-125, ENL-N-135, ENL-N-150, ENL-N-160, EZ-EN-150, P-LPL-135, SL13L-L125, For Reel Series EN, P, S, Material Stainless Steel, 90 Degrees , 3,000 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1/4 in - 18, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 1/4 in - 18, Includes Seal Yes, Seal Material EPDM, -60 Degrees F, 300 Degrees F, 29 in Hg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 57.1 in L Outside (BX54)
- ESCO/EQUIPMENT SUPPLY CO Ram, Hydraulic, 30 tons, 2-7/16" Stroke (10306)
- PARKER Air Regulator, 3/4 In. NPT, 90 cfm, 250 psi (07R418AC)
- MITSUBOSHI 4/B111 114Inch Outside Length, 4 Ribs (4RB111)
- COXREELS Swivel, 90 Deg., Steel, 1/4 in FNPT Inlet (499-2)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8737)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434-FG)
- COXREELS Spring Canister Assembly, Steel (650)
- COXREELS Swivel AFLAS replacement o-ring kit, 7868 (7868-SEALKIT)
- COXREELS Electrical Motor, 1/2 HP Explosion Proof (15223-2)
- REELCRAFT Hose Bumper, SS Hardware, 3/4"" (3-HS1004-3)
- Coxreels Hose Reel Accessories