Shop All Hose Reel Accessories
Coxreels
Swivel, 90 Deg., SS, 1/2 in FNPT Inlet
Mfr # 434-SS
Zoro # G5985854
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Outlet Swivel Configuration 1/2 in FNPT
- Outlet Gender Female
- Outlet Type NPT
- Includes Seal Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 434-SS
- Zoro # G5985854
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Inlet Thread Size | 1/2 in - 14 |
Outlet Thread Size | 1/2 in - 14 |
Details
Material | Stainless Steel |
Item | Swivel |
Outlet Swivel Configuration | 1/2 in FNPT |
Outlet Gender | Female |
Outlet Type | NPT |
Includes Seal | Yes |
Inlet Gender | Female |
Inlet Swivel Configuration | 1/2 in FNPT |
For Reel Series | 100, 1125, 1275, DP, EN, P, SH, SP, T |
Seal Material | Nitrile |
Angle | 90 Degrees |
Maximum Operating Pressure | 3,000 psi |
Inlet Type | NPT |
Minimum Operating Pressure | 0 psi |
For Use With Mfr. Model Number | 112-4-75, 112-4-75-SS, 1125-4-100, 1125-4-100-A, 1125-4-100-A-SP, 1125-4-100-A-SS, 1125-4-100-E-SP, 1125-4-100-E-SS, 1125-4-100-EA-SP, 1125-4-100-EA-SS, 1125-4-100-ED-SP, 1125-4-100-SP, 1125-4-100-SS, 1125-4-200, 1125-4-200-A-SP, 1125-4-200-A-SS, 1125-4-200-E, 1125-4-200-E-SP, 1125-4-200-E-SS, 1125-4-200-EA-SP, 1125-4-200-EA-SS, 1125-4-200-H, 1125-4-200-SP, 1125-4-200-SS, 1125-4-325, 1125-4-325-E, 1125-4-325-H, 1125-4-325-SP, 1125-4-450, 1125-4-450-E, 1125-4-500, 117-4-225, 117-4-225-SS, 1275-4-150-C, 1275-4-200-A, 1275-4-200-E, 1275-4-50-E, 1275-4-50-EA, DLPL-350, ENL-N-425-SS, ENL-N-450-SS, ENML-N-425-SS, ENML-N-450-SS, MPL-N-450-SS, P-LP-450, P-LPL-425, P-LPL-425-SS, P-LPL-450, P-MPL-420, SH-N-450, SHL-N-4100, SHL-N-450-SS, SHL-N-475, SLPL-4100, SM17-4-125, SMPL-4100, TMPL-N-4100, TMPL-N-4100-SS, TMPL-N-450, TSH-N-4100, TSHL-N-350-SS, TSHL-N-4100, TSHL-N-4100-SS, TSHL-N-450-SS, TSHL-N-475, TSHL-N-475-SS |
Vacuum Rating | 29 in Hg |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 250 Degrees F |
Description
Swivel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON DQC DF Industrial Semi-Auto Pneumatic Coupler, 1/4 in Nominal, Coupler x Standard Barb End Style, Br (2FS2-B)
- ARO Valve, Flow Control (119307-250)
- SKF SKF W00, Standard Accessories, SKF W00 (W00)
- GATES PowerGrip Timing Belts, 600H150 (600H150)
- COXREELS Swivel, 90 Deg., SS, 3/4 in FNPT Inlet (426-2-SS)
- COXREELS Spring Canister Assembly, Steel (7265)
- COXREELS Spring Canister Assembly, Steel (692-1)
- COXREELS Swivel, 180 Deg., Steel, 1 1/2" FNPT Inlet (8970)
- COXREELS Electric Motor Speed Controller, AC (20868)
- COXREELS Spring Canister Assembly, Steel (646-SS)
- COXREELS Spring Canister Assembly, Steel (8330-2)
- Coxreels Hose Reel Accessories