Shop All Hose Reel Accessories
Coxreels
Swivel, 90 Deg., SS, 1/2 in FNPT Inlet
Mfr # 434-FG-SS
Zoro # G5986721
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Minimum Operating Temperature -40 Degrees F
- Includes Seal Yes
- Seal Material Nitrile
- Maximum Operating Temperature 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 434-FG-SS
- Zoro # G5986721
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Inlet Thread Size | 1/2 in - 14 |
Outlet Thread Size | 1/2 in - 14 |
Details
Material | Stainless Steel |
Item | Swivel |
Minimum Operating Temperature | -40 Degrees F |
Includes Seal | Yes |
Seal Material | Nitrile |
Maximum Operating Temperature | 250 Degrees F |
Angle | 90 Degrees |
Outlet Swivel Configuration | 1/2 in FNPT |
Maximum Operating Pressure | 3,000 psi |
Vacuum Rating | 29 in Hg |
Outlet Type | NPT |
Outlet Gender | Female |
Inlet Gender | Female |
For Reel Series | 100, 1125, 1275, DP, EN, P, SH, SP, T |
Minimum Operating Pressure | 0 psi |
Inlet Type | NPT |
Inlet Swivel Configuration | 1/2 in FNPT |
For Use With Mfr. Model Number | 112-4-75, 112-4-75-SS, 1125-4-100, 1125-4-100-A, 1125-4-100-A-SP, 1125-4-100-A-SS, 1125-4-100-E-SP, 1125-4-100-E-SS, 1125-4-100-EA-SP, 1125-4-100-EA-SS, 1125-4-100-ED-SP, 1125-4-100-SP, 1125-4-100-SS, 1125-4-200, 1125-4-200-A-SP, 1125-4-200-A-SS, 1125-4-200-E, 1125-4-200-E-SP, 1125-4-200-E-SS, 1125-4-200-EA-SP, 1125-4-200-EA-SS, 1125-4-200-H, 1125-4-200-SP, 1125-4-200-SS, 1125-4-325, 1125-4-325-E, 1125-4-325-H, 1125-4-325-SP, 1125-4-450, 1125-4-450-E, 1125-4-500, 117-4-225, 117-4-225-SS, 1275-4-150-C, 1275-4-200-A, 1275-4-200-E, 1275-4-50-E, 1275-4-50-EA, DLPL-350, ENL-N-425-SS, ENL-N-450-SS, ENML-N-425-SS, ENML-N-450-SS, MPL-N-450-SS, P-LP-450, P-LPL-425, P-LPL-425-SS, P-LPL-450, P-MPL-420, SH-N-450, SHL-N-4100, SHL-N-450-SS, SHL-N-475, SLPL-4100, SM17-4-125, SMPL-4100, TMPL-N-4100, TMPL-N-4100-SS, TMPL-N-450, TSH-N-4100, TSHL-N-350-SS, TSHL-N-4100, TSHL-N-4100-SS, TSHL-N-450-SS, TSHL-N-475, TSHL-N-475-SS |
Description
Swivel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Water Bath, Stainless Steel (WTBH08)
- CP CHICAGO PNEUMATIC NEEDLE SET 12 PCS 3MM X 120 (8951011498)
- DIXON Barbed Hose Fitting, Hose ID 3", NPT (STC3525)
- LEESON Motor, 2 HP, 1745, 56C, 208-230/460V (119483.00)
- COXREELS Hand Crank, 1125 Series 1/2"ID, 7419-1 (7419-1)
- COXREELS Swivel, 90 Deg., SS, 1/4 in FNPT Inlet (450-SS)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8737)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15353-18)
- COXREELS Spring Canister Assembly, Steel (8329-1)
- COXREELS Pivoting Roller Bracket, Top, 4-way (15353-P-6)
- COXREELS Stainless Steel Locking Ring, 1924-SS (1924-SS)
- Coxreels Hose & Cable Reels