Shop All Hose Reel Accessories
Coxreels
Swivel, 90 Deg., SS, 1/2 in FNPT Inlet
Mfr # 434-2-SS
Zoro # G5978601
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Maximum Operating Temperature 300 Degrees F
- Angle 90 Degrees
- Includes Seal Yes
- Minimum Operating Pressure 0 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 434-2-SS
- Zoro # G5978601
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Inlet Thread Size | 1/2 in - 14 |
Outlet Thread Size | 1/2 in - 14 |
Details
Material | Stainless Steel |
Item | Swivel |
Maximum Operating Temperature | 300 Degrees F |
Angle | 90 Degrees |
Includes Seal | Yes |
Minimum Operating Pressure | 0 psi |
Outlet Type | NPT |
For Reel Series | 100, 1125, 1275, DP, EN, P, SH, SP, T |
Outlet Gender | Female |
For Use With Mfr. Model Number | 112-4-75, 112-4-75-SS, 1125-4-100, 1125-4-100-A, 1125-4-100-A-SP, 1125-4-100-A-SS, 1125-4-100-E-SP, 1125-4-100-E-SS, 1125-4-100-EA-SP, 1125-4-100-EA-SS, 1125-4-100-ED-SP, 1125-4-100-SP, 1125-4-100-SS, 1125-4-200, 1125-4-200-A-SP, 1125-4-200-A-SS, 1125-4-200-E, 1125-4-200-E-SP, 1125-4-200-E-SS, 1125-4-200-EA-SP, 1125-4-200-EA-SS, 1125-4-200-H, 1125-4-200-SP, 1125-4-200-SS, 1125-4-325, 1125-4-325-E, 1125-4-325-H, 1125-4-325-SP, 1125-4-450, 1125-4-450-E, 1125-4-500, 117-4-225, 117-4-225-SS, 1275-4-150-C, 1275-4-200-A, 1275-4-200-E, 1275-4-50-E, 1275-4-50-EA, DLPL-350, ENL-N-425-SS, ENL-N-450-SS, ENML-N-425-SS, ENML-N-450-SS, MPL-N-450-SS, P-LP-450, P-LPL-425, P-LPL-425-SS, P-LPL-450, P-MPL-420, SH-N-450, SHL-N-4100, SHL-N-450-SS, SHL-N-475, SLPL-4100, SM17-4-125, SMPL-4100, TMPL-N-4100, TMPL-N-4100-SS, TMPL-N-450, TSH-N-4100, TSHL-N-350-SS, TSHL-N-4100, TSHL-N-4100-SS, TSHL-N-450-SS, TSHL-N-475, TSHL-N-475-SS |
Seal Material | EPDM |
Maximum Operating Pressure | 3,000 psi |
Vacuum Rating | 29 in Hg |
Inlet Swivel Configuration | 1/2 in FNPT |
Minimum Operating Temperature | -60 Degrees F |
Inlet Gender | Female |
Inlet Type | NPT |
Outlet Swivel Configuration | 1/2 in FNPT |
Description
Swivel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 43" (AX43)
- SUPCO MultiPlus Dual Brand V Belt, A40 (A40)
- CHICAGO RAWHIDE Speedi-Sleeves, #99185 (99185)
- LINCOLN Rotary Pump, 3-Vane, 16 to 55 Gal. (1385)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8721)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15358-18)
- COXREELS SS 4-Way Roller Bracket, Spring Driven (4RB-SS)
- COXREELS Swivel, 90 Deg., Steel, 1 in FNPT Inlet (7231-3)
- COXREELS Roller Guide, Bottom, 3-way, 28 in (15364-25)
- COXREELS Hose Roller Guide, For 1/4 to 3/8 ID Hose (1728-2BL)
- COXREELS Motor Var Speed Controller, 12V, DC (20871)
- Coxreels Hose & Cable Reels