Shop All Hose Reel Accessories
Coxreels
Swivel, 90 Deg., SS, 1/2 in FNPT Inlet
Mfr # 434-1-SS
Zoro # G5987211
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Inlet Thread Size 1/2 in - 14
- Outlet Type NPT
- Minimum Operating Pressure 0 psi
- Inlet Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 434-1-SS
- Zoro # G5987211
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Inlet Thread Size | 1/2 in - 14 |
Outlet Thread Size | 1/2 in - 14 |
Details
Material | Stainless Steel |
Item | Swivel |
Outlet Type | NPT |
Minimum Operating Pressure | 0 psi |
Inlet Gender | Female |
Maximum Operating Pressure | 3,000 psi |
Includes Seal | Yes |
For Reel Series | 100, 1125, 1275, DP, EN, P, SH, SP, T |
Maximum Operating Temperature | 400 Degrees F |
Minimum Operating Temperature | -15 Degrees F |
Vacuum Rating | 29 in Hg |
For Use With Mfr. Model Number | 112-4-75, 112-4-75-SS, 1125-4-100, 1125-4-100-A, 1125-4-100-A-SP, 1125-4-100-A-SS, 1125-4-100-E-SP, 1125-4-100-E-SS, 1125-4-100-EA-SP, 1125-4-100-EA-SS, 1125-4-100-ED-SP, 1125-4-100-SP, 1125-4-100-SS, 1125-4-200, 1125-4-200-A-SP, 1125-4-200-A-SS, 1125-4-200-E, 1125-4-200-E-SP, 1125-4-200-E-SS, 1125-4-200-EA-SP, 1125-4-200-EA-SS, 1125-4-200-H, 1125-4-200-SP, 1125-4-200-SS, 1125-4-325, 1125-4-325-E, 1125-4-325-H, 1125-4-325-SP, 1125-4-450, 1125-4-450-E, 1125-4-500, 117-4-225, 117-4-225-SS, 1275-4-150-C, 1275-4-200-A, 1275-4-200-E, 1275-4-50-E, 1275-4-50-EA, DLPL-350, ENL-N-425-SS, ENL-N-450-SS, ENML-N-425-SS, ENML-N-450-SS, MPL-N-450-SS, P-LP-450, P-LPL-425, P-LPL-425-SS, P-LPL-450, P-MPL-420, SH-N-450, SHL-N-4100, SHL-N-450-SS, SHL-N-475, SLPL-4100, SM17-4-125, SMPL-4100, TMPL-N-4100, TMPL-N-4100-SS, TMPL-N-450, TSH-N-4100, TSHL-N-350-SS, TSHL-N-4100, TSHL-N-4100-SS, TSHL-N-450-SS, TSHL-N-475, TSHL-N-475-SS |
Inlet Type | NPT |
Angle | 90 Degrees |
Outlet Gender | Female |
Outlet Swivel Configuration | 1/2 in FNPT |
Inlet Swivel Configuration | 1/2 in FNPT |
Seal Material | FKM |
Description
Swivel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Female Jic 37 Flare Cap (Sae To Sae) Coupl/Adapter, G60401-0008 (G60401-0008)
- INGERSOLL-RAND Maintnence Kit (47739543001)
- CONTINENTAL CONTITECH 3/4" x 75 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG07525-75-51)
- TSUBAKI Sprocket , 60 Chain Size, 26 # of Teeth (60BTL26)
- COXREELS Roller Guide, Bottom, 4-way, 17 5/8 in (15354-12)
- COXREELS Swivel Seal Kit, Nitrile/PTFE (8970-SEALKIT)
- COXREELS Bumper Stop, 1/2 in, Rubber (635)
- COXREELS Spring Canister Assembly, Steel (690-1)
- COXREELS Spring Canister Assembly, Steel (691-2)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8740-SS)
- COXREELS Spring Canister Assembly, Steel (20431)
- Coxreels Hose Reel Accessories