Shop All Hose Reel Accessories
Coxreels
Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet
Mfr # 433-FG
Zoro # G5981112
product price: $99.45
/ea
Free Shipping & Returns
$99.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Outlet Swivel Configuration 3/8 in FNPT
- For Use With Mfr. Model Number EN-N-325, EN-N-335, EN-N-350, EN-N-360, ENL-N-325, ENL-N-335, ENL-N-350, ENL-N-360, ENM-N-325, ENM-N-335, ENM-N-350, ENML-N-325, ENML-N-335, ENML-N-350, EZ-EN-325, EZ-EN-350, EZ-ENL-325, EZ-ENL-350, EZ-ENM-325, EZ-ENM-350, EZ-ENML-325, EZ-ENML-350, EZ-TMP-350, EZ-TMP-375, EZ-TMPL-350, EZ-TMPL-375, EZ-TSH-3100, EZ-TSH-350, EZ-TSH-375, EZ-TSHL-3100, EZ-TSHL-350, EZ-TSHL-375, TMP-N-3100, TMP-N-350, TMP-N-375, TMPL-N-3100, TMPL-N-350, TMPL-N-375, TSH-N-3100, TSH-N-3125, TSH-N-350, TSH-N-375, TSHL-N-3100, TSHL-N-3125, TSHL-N-350, TSHL-N-375, XTM-LP-3100, XTM-LP-350, XTM-LP-375, XTM-MP-3100, XTM-MP-350, XTM-MP-375, XTM-MPL-3100
- Includes Seal Yes
- Outlet Thread Size 3/8 in - 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 433-FG
- Zoro # G5981112
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Outlet Thread Size | 3/8 in - 18 |
Inlet Thread Size | 3/8 in - 18 |
Details
Material | Brass |
Item | Swivel |
Outlet Swivel Configuration | 3/8 in FNPT |
For Use With Mfr. Model Number | EN-N-325, EN-N-335, EN-N-350, EN-N-360, ENL-N-325, ENL-N-335, ENL-N-350, ENL-N-360, ENM-N-325, ENM-N-335, ENM-N-350, ENML-N-325, ENML-N-335, ENML-N-350, EZ-EN-325, EZ-EN-350, EZ-ENL-325, EZ-ENL-350, EZ-ENM-325, EZ-ENM-350, EZ-ENML-325, EZ-ENML-350, EZ-TMP-350, EZ-TMP-375, EZ-TMPL-350, EZ-TMPL-375, EZ-TSH-3100, EZ-TSH-350, EZ-TSH-375, EZ-TSHL-3100, EZ-TSHL-350, EZ-TSHL-375, TMP-N-3100, TMP-N-350, TMP-N-375, TMPL-N-3100, TMPL-N-350, TMPL-N-375, TSH-N-3100, TSH-N-3125, TSH-N-350, TSH-N-375, TSHL-N-3100, TSHL-N-3125, TSHL-N-350, TSHL-N-375, XTM-LP-3100, XTM-LP-350, XTM-LP-375, XTM-MP-3100, XTM-MP-350, XTM-MP-375, XTM-MPL-3100 |
Includes Seal | Yes |
Inlet Gender | Female |
Outlet Type | NPT |
Inlet Swivel Configuration | 3/8 in FNPT |
Inlet Type | NPT |
Minimum Operating Temperature | -40 Degrees F |
Seal Material | Nitrile |
Angle | 90 Degrees |
Minimum Operating Pressure | 0 psi |
For Reel Series | EN, T, XTM |
Maximum Operating Temperature | 250 Degrees F |
Maximum Operating Pressure | 3,000 psi |
Outlet Gender | Female |
Vacuum Rating | 29 in Hg |
Description
Swivel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (EM3558T)
- MAIN FILTER Hydraulic Filter, replaces WIX D71B20EV, Pressure Line, 25 micron, Outside-In (MF0061265)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (36VF12)
- MI-T-M Coil Outlet Block (24-0138)
- COXREELS Spring Canister Assembly, Steel (1958-7)
- COXREELS Solenoid Relay, 12 VDC (20877)
- COXREELS PVC Hose Assembly, 3/8"x100Ft, 300PSI, 5153 (5153-100)
- COXREELS Roller Guide, Top, 4-way (324-1)
- COXREELS Wand Holder (15735)
- COXREELS Spring Canister Assembly, Steel (699-1)
- COXREELS Roller Guide, Bottom, 4-way, 24 in (15370-1-11.5)
- Coxreels Hose Reel Accessories