Shop All Hose Reel Accessories
Coxreels
Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet
Mfr # 433-2
Zoro # G5979292
product price: $93.45
/ea
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Vacuum Rating 29 in Hg
- Seal Material EPDM
- Outlet Swivel Configuration 3/8 in FNPT
- Maximum Operating Pressure 3,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 433-2
- Zoro # G5979292
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Outlet Thread Size | 3/8 in - 18 |
Inlet Thread Size | 3/8 in - 18 |
Details
Item | Swivel |
Material | Brass |
Vacuum Rating | 29 in Hg |
Seal Material | EPDM |
Outlet Swivel Configuration | 3/8 in FNPT |
Maximum Operating Pressure | 3,000 psi |
Minimum Operating Pressure | 0 psi |
For Use With Mfr. Model Number | EN-N-325, EN-N-335, EN-N-350, EN-N-360, ENL-N-325, ENL-N-335, ENL-N-350, ENL-N-360, ENM-N-325, ENM-N-335, ENM-N-350, ENML-N-325, ENML-N-335, ENML-N-350, EZ-EN-325, EZ-EN-350, EZ-ENL-325, EZ-ENL-350, EZ-ENM-325, EZ-ENM-350, EZ-ENML-325, EZ-ENML-350, EZ-TMP-350, EZ-TMP-375, EZ-TMPL-350, EZ-TMPL-375, EZ-TSH-3100, EZ-TSH-350, EZ-TSH-375, EZ-TSHL-3100, EZ-TSHL-350, EZ-TSHL-375, TMP-N-3100, TMP-N-350, TMP-N-375, TMPL-N-3100, TMPL-N-350, TMPL-N-375, TSH-N-3100, TSH-N-3125, TSH-N-350, TSH-N-375, TSHL-N-3100, TSHL-N-3125, TSHL-N-350, TSHL-N-375, XTM-LP-3100, XTM-LP-350, XTM-LP-375, XTM-MP-3100, XTM-MP-350, XTM-MP-375, XTM-MPL-3100 |
Inlet Swivel Configuration | 3/8 in FNPT |
Minimum Operating Temperature | -60 Degrees F |
Outlet Gender | Female |
Outlet Type | NPT |
Maximum Operating Temperature | 300 Degrees F |
For Reel Series | EN, T, XTM |
Angle | 90 Degrees |
Includes Seal | Yes |
Inlet Type | NPT |
Inlet Gender | Female |
Description
Swivel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.75 inch OD (2AK49H)
- D&D 75" Outside Length, 2" Top Width, 3 Ribs (3/5VX750)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F718-20-B5-G)
- PROLUBE Grease Fitting, 4 Jaw, 6000 psi (43502)
- COXREELS Brass Elbow, 90 Degree, 3/8"ID MediumPress (500)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434)
- COXREELS Swivel EPM/EPDM replacement o-ring kit, 1 (434-2-SEALKIT)
- COXREELS Swivel VITON replacement o-ring kit, 3/8 (433-1-SEALKIT)
- COXREELS Swivel, 90 Deg., Brass, 3/4 in FNPT Inlet (426-2)
- COXREELS Swivel, 180 Deg., Steel, 1 1/2" FNPT Inlet (8970)
- REELCRAFT Hose Bumper, SS Hardware, 1/2" (2-HS1005)
- Coxreels Hose Reel Accessories