Shop All Hose Reel Accessories
Coxreels
Swivel, 90 Deg., Brass, 3/4 in FNPT Inlet
Mfr # 426-FG
Zoro # G5987869
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Inlet Swivel Configuration 3/4 in FNPT
- Vacuum Rating 29 in Hg
- Maximum Operating Pressure 3,000 psi
- For Reel Series 100, 1125, DP, SH, SP, T, XTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 426-FG
- Zoro # G5987869
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Outlet Thread Size | 3/4 in - 14 |
Inlet Thread Size | 3/4 in - 14 |
Details
Material | Brass |
Item | Swivel |
Inlet Swivel Configuration | 3/4 in FNPT |
Vacuum Rating | 29 in Hg |
Maximum Operating Pressure | 3,000 psi |
For Reel Series | 100, 1125, DP, SH, SP, T, XTM |
Minimum Operating Pressure | 0 psi |
Inlet Gender | Female |
Outlet Swivel Configuration | 3/4 in FNPT |
Outlet Gender | Female |
Seal Material | Nitrile |
Inlet Type | NPT |
For Use With Mfr. Model Number | 1125-5-100, 1125-5-100-A, 1125-5-100-AB, 1125-5-100-C, 1125-5-100-E, 1125-5-100-EA, 1125-5-100-EB, 1125-5-100-ED, 1125-5-100-EF, 1125-5-100-EJ, 1125-5-100-H, 1125-5-175, 1125-5-175-A, 1125-5-175-AB, 1125-5-175-C, 1125-5-175-E, 1125-5-175-EA, 1125-5-175-EB, 1125-5-175-ED, 1125-5-175-EF, 1125-5-175-H, 1125-5-200, 1125-5-200-A, 1125-5-200-E, 1125-5-200-EA, 1125-5-200-EB, 1125-5-200-ED, 1125-5-200-EF, 1125-5-200-H, 1125-5-250, 1125-5-250-A, 1125-5-250-C, 1125-5-250-E, 1125-5-250-EA, 1125-5-250-EB, 1125-5-250-ED, 1125-5-250-EF, 1125-5-250-H, 1125-5-50, 1125-5-50-A, 1125-5-50-AB, 1125-5-50-C, 1125-5-50-E, 1125-5-50-EA, 1125-5-50-EB, 1125-5-50-ED, 1125-5-50-EF, 1125-5-50-EJ, 1125-5-50-H, 117-5-100, DLPL-525, DLPL-550, EZ-SH-525, EZ-SH-550, EZ-SHF-525, EZ-SHL-525, EZ-SHL-550, EZ-TMP-550, EZ-TMPL-550, EZ-TSH-535, EZ-TSH-550, EZ-TSHF-535, EZ-TSHF-550, EZ-TSHFL-550, EZ-TSHL-535, EZ-TSHL-550, MP-N-525, MP-N-535, MPL-N-525, MPL-N-535, SH-N-525, SH-N-535, SH-N-550, SHF-N-525, SHFL-N-525, SHL-N-525, SHL-N-535, SHL-N-550, SLP-5100, SLP-550, SLP-575, SLPF-5100, SLPF-550, SLPF-575, SLPL-5100, SLPL-550, SLPL-575, SMP-5100, SMP-550, SMP-575, SMPL-5100, SMPL-550, SMPL-575, TMP-N-525, TMP-N-535, TMP-N-550, TMP-N-575, TMPL-N-525, TMPL-N-535, TMPL-N-550, TMPL-N-575, TSH-N-535, TSH-N-550, TSH-N-575, TSHF-N-535, TSHF-N-550, TSHF-N-575, TSHFL-N-535, TSHFL-N-550, TSHL-N-535, TSHL-N-550, TSHL-N-575, XTM-LP-550, XTM-LP-575, XTM-MP-550, XTM-MP-575, XTM-MPL-550, XTM-MPL-575, XTMF-LP-550, XTMF-LP-575 |
Maximum Operating Temperature | 250 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Outlet Type | NPT |
Includes Seal | Yes |
Angle | 90 Degrees |
Description
Swivel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hand Crank Hose Reel, 100 ft. Hose Lengt, Overall Width: 12" (112P-3-8)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X03X02)
- GLOBAL GSCC-087-087-KW One-Piece Clamping Coupling with Keyway (GSCC-087-087-KW)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Aluminum (30E604)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8731)
- COXREELS Mounting Bracket, Steel (20458-720)
- COXREELS Welding Oxy-Acetylene Swivel VITON 1/4 (8550-SEALKIT)
- COXREELS Wand Holder (15735)
- COXREELS Spring Canister Assembly, Steel (8329-1)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434-1)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8737)
- Coxreels Hose Reel Accessories