Shop All Hose Reel Accessories
Coxreels
Swivel, 90 Deg., Brass, 1/4 in FNPT Inlet
Mfr # 450
Zoro # G5978699
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- For Use With Mfr. Model Number EN-N-125, EN-N-135, EN-N-150, EN-N-160, ENL-N-125, ENL-N-135, ENL-N-150, ENL-N-160, EZ-EN-150
- Minimum Operating Temperature -40 Degrees F
- Angle 90 Degrees
- Maximum Operating Temperature 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 450
- Zoro # G5978699
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Outlet Thread Size | 1/4 in - 18 |
Inlet Thread Size | 1/4 in - 18 |
Details
Material | Brass |
Item | Swivel |
For Use With Mfr. Model Number | EN-N-125, EN-N-135, EN-N-150, EN-N-160, ENL-N-125, ENL-N-135, ENL-N-150, ENL-N-160, EZ-EN-150 |
Minimum Operating Temperature | -40 Degrees F |
Angle | 90 Degrees |
Maximum Operating Temperature | 250 Degrees F |
Outlet Type | NPT |
Inlet Type | NPT |
Maximum Operating Pressure | 3,000 psi |
Outlet Gender | Female |
For Reel Series | EN |
Minimum Operating Pressure | 0 psi |
Seal Material | Nitrile |
Outlet Swivel Configuration | 1/4 in FNPT |
Vacuum Rating | 29 in Hg |
Inlet Swivel Configuration | 1/4 in FNPT |
Includes Seal | Yes |
Inlet Gender | Female |
Description
Swivel, For Use With Mfr. Model Number EN-N-125, EN-N-135, EN-N-150, EN-N-160, ENL-N-125, ENL-N-135, ENL-N-150, ENL-N-160, EZ-EN-150, For Reel Series EN, Material Brass, 90 Degrees , 3,000 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1/4 in - 18, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 1/4 in - 18, Includes Seal Yes, Seal Material Nitrile, -40 Degrees F, 250 Degrees F, 29 in Hg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6304ZZ, RadialDeep Groove Ball Bearing 20 Mm Id X 52 Mm Od X 15 Mm W Double Shielded (6304ZZ)
- MILTON A Style Coupler, 1/4" FNPT, PK10 (775)
- PROTO Grease Gun, Pistol Grip Handle, 3600 psi (JFC33HD)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (L3504)
- COXREELS Vapor Proof Junction Box (20883)
- COXREELS Hose Roller Guide, For 1/4 to 1/2 ID Hose (1728-3)
- COXREELS Single Side Mount Bracket, S Series, 17in (SMB2)
- COXREELS Hand Crank, 1125 Series 3/8"ID, 7421-1 (7421-1)
- COXREELS Kit Portable Reel (PR-1125-12)
- COXREELS Roller Guide, Bottom, 4-way, 17 5/8 in (15354-18)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8740-SS)
- Coxreels Hose & Cable Reels