Shop All Hose Reel Accessories
Coxreels
Swivel, 90 Deg., Brass, 1/4 in FNPT Inlet
Mfr # 450-FG
Zoro # G5991165
product price: $99.45
/ea
Free Shipping & Returns
$99.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Inlet Gender Female
- For Reel Series C, P
- Angle 90 Degrees
- Outlet Thread Size 1/4 in - 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 450-FG
- Zoro # G5991165
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Outlet Thread Size | 1/4 in - 18 |
Inlet Thread Size | 1/4 in - 18 |
Details
Material | Brass |
Item | Swivel |
Inlet Gender | Female |
For Reel Series | C, P |
Angle | 90 Degrees |
Inlet Swivel Configuration | 1/4 in FNPT |
Maximum Operating Pressure | 3,000 psi |
Maximum Operating Temperature | 250 Degrees F |
Vacuum Rating | 29 in Hg |
Outlet Swivel Configuration | 1/4 in FNPT |
Seal Material | Nitrile |
For Use With Mfr. Model Number | EN-N-125, EN-N-135, EN-N-150, EN-N-160, ENL-N-125, ENL-N-135, ENL-N-150, ENL-N-160, EZ-EN-150 |
Inlet Type | NPT |
Includes Seal | Yes |
Outlet Type | NPT |
Minimum Operating Pressure | 0 psi |
Outlet Gender | Female |
Minimum Operating Temperature | -40 Degrees F |
Description
Swivel, For Use With Mfr. Model Number EN-N-125, EN-N-135, EN-N-150, EN-N-160, ENL-N-125, ENL-N-135, ENL-N-150, ENL-N-160, EZ-EN-150, For Reel Series C, P, Material Brass, 90 Degrees , 3,000 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1/4 in - 18, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 1/4 in - 18, Includes Seal Yes, Seal Material Nitrile, -40 Degrees F, 250 Degrees F, 29 in Hg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Silencer Muffler, 1/2 In. MNPT, 1 In Hex (1EJX1)
- LEESON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (117119.00)
- WILKERSON Filter-Regulator, Particles/Water Removal, Max. Flow - Air Treatment: 250 cfm (B28-03-FK00B)
- BROWNING Split Taper Bushings-600 (P2 1-11/16)
- COXREELS NITRILE replacement o-ring kit, 521-SEALK (521-SEALKIT)
- COXREELS Disc Assembly W/ Gear, 17-1/2", 7450 (7450)
- COXREELS Swivel, 90 Deg., SS, 1/2 in FNPT Inlet (434-SS)
- COXREELS Brass Elbow, 90 Degree, 3/8"ID MediumPress (500)
- COXREELS Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet (433-1)
- COXREELS Variable Speed Controller, Forward/Rev (20875)
- COXREELS Portable Reel Cart-1175,1185, 24inDrum (PR-1175-15)
- Coxreels Hose & Cable Reels