Shop All Hose Reel Accessories
Coxreels
Swivel, 90 Deg., Brass, 1/4 in FNPT Inlet
Mfr # 450-2
Zoro # G5986091
original price:
$90.08
4% off
new price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Seal Material EPDM
- Inlet Thread Size 1/4 in - 18
- Inlet Swivel Configuration 1/4 in FNPT
- Inlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 450-2
- Zoro # G5986091
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Inlet Thread Size | 1/4 in - 18 |
Outlet Thread Size | 1/4 in - 18 |
Details
Item | Swivel |
Material | Brass |
Seal Material | EPDM |
Inlet Swivel Configuration | 1/4 in FNPT |
Inlet Type | NPT |
Minimum Operating Temperature | -60 Degrees F |
Includes Seal | Yes |
Outlet Type | NPT |
Angle | 90 Degrees |
Maximum Operating Temperature | 300 Degrees F |
For Reel Series | EN |
Inlet Gender | Female |
Minimum Operating Pressure | 0 psi |
Vacuum Rating | 29 in Hg |
Maximum Operating Pressure | 3,000 psi |
For Use With Mfr. Model Number | EN-N-125, EN-N-135, EN-N-150, EN-N-160, ENL-N-125, ENL-N-135, ENL-N-150, ENL-N-160, EZ-EN-150 |
Outlet Swivel Configuration | 1/4 in FNPT |
Outlet Gender | Female |
Description
Swivel, For Use With Mfr. Model Number EN-N-125, EN-N-135, EN-N-150, EN-N-160, ENL-N-125, ENL-N-135, ENL-N-150, ENL-N-160, EZ-EN-150, For Reel Series EN, Material Brass, 90 Degrees , 3,000 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1/4 in - 18, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 1/4 in - 18, Includes Seal Yes, Seal Material EPDM, -60 Degrees F, 300 Degrees F, 29 in Hg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Timing Belt - L, 1 x 45in PL, T120 (450L100)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1-1/2, PK3 (CB101412)
- DART CONTROLS DC Speed Control, 12/24VDC, 3A, NEMA 4/12 (13DVE)
- B B MANUFACTURING 230-5M-06, Timing Belt (230-5M-06)
- COXREELS Swivel, 90 Deg., Brass, 3/4 in FNPT Inlet (426-FG)
- COXREELS Spring Canister Assembly, Steel (650)
- COXREELS Swivel, 90 Deg., SS, 1/2 in FNPT Inlet (434-SS)
- COXREELS Stainless Steel Locking Ring, 1924-SS (1924-SS)
- COXREELS Female Quick Disconnect Coupler, 3/8"ID (10759-2)
- COXREELS Hose Clamp No.9,115 (115)
- COXREELS Spring Canister Assembly, Steel (690-4)
- Coxreels Hose Reel Accessories