Shop All Hose Reel Accessories
Coxreels
Swivel, 90 Deg., Brass, 1/4 in FNPT Inlet
Mfr # 450-1
Zoro # G5981690
original price:
$91.17
4% off
new price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Vacuum Rating 29 in Hg
- Inlet Type NPT
- Minimum Operating Temperature -15 Degrees F
- Seal Material FKM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 450-1
- Zoro # G5981690
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Outlet Thread Size | 1/4 in - 18 |
Inlet Thread Size | 1/4 in - 18 |
Details
Item | Swivel |
Material | Brass |
Vacuum Rating | 29 in Hg |
Inlet Type | NPT |
Minimum Operating Temperature | -15 Degrees F |
Seal Material | FKM |
Angle | 90 Degrees |
Maximum Operating Pressure | 3,000 psi |
Outlet Swivel Configuration | 1/4 in FNPT |
Inlet Swivel Configuration | 1/4 in FNPT |
For Reel Series | EN |
Minimum Operating Pressure | 0 psi |
Outlet Gender | Female |
Outlet Type | NPT |
Inlet Gender | Female |
Maximum Operating Temperature | 400 Degrees F |
Includes Seal | Yes |
For Use With Mfr. Model Number | EN-N-125, EN-N-135, EN-N-150, EN-N-160, ENL-N-125, ENL-N-135, ENL-N-150, ENL-N-160, EZ-EN-150 |
Description
Swivel, For Use With Mfr. Model Number EN-N-125, EN-N-135, EN-N-150, EN-N-160, ENL-N-125, ENL-N-135, ENL-N-150, ENL-N-160, EZ-EN-150, For Reel Series EN, Material Brass, 90 Degrees , 3,000 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1/4 in - 18, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 1/4 in - 18, Includes Seal Yes, Seal Material FKM, -15 Degrees F, 400 Degrees F, 29 in Hg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Double V-Belt (1/2" X 98") 15" x5" x1" (A-AA96)
- SUPER LUBE Air Tool Lubricant, Bottle, 1 Qt. (12032)
- DODGE V-Belts, 3VX375 BELT (3VX375 BELT)
- VIBCO Vibrator Mtg Bracket (VSM-4)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434-FG)
- COXREELS Roller Guide, Top, 4-way (324-1)
- COXREELS Disc Assembly W/ Gear, 17-1/2", 7450 (7450)
- COXREELS Roller Guide, Bottom, 3-way, 28 in (15364-25)
- COXREELS Spring Canister Assembly, Steel (691-1)
- COXREELS Swivel, 90 Deg., SS, 1/2 in FNPT Inlet (434-1-SS)
- COXREELS Swivel, 90 Deg., Steel, 1 1/2 in FNPT Inlet (20253-1)
- Coxreels Hose & Cable Reels