Shop All Hose Reel Accessories
Coxreels
Swivel, 90 Deg., Brass, 1/4 in FNPT Inlet
Mfr # 1969-2
Zoro # G6023270
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Inlet Swivel Configuration 1/4 in FNPT
- Outlet Swivel Configuration 1/4 in FNPT
- For Reel Series C, LG, P, S, SG, SH
- Minimum Operating Temperature -60 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1969-2
- Zoro # G6023270
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Outlet Thread Size | 1/4 in - 18 |
Inlet Thread Size | 1/4 in - 18 |
Details
Material | Brass |
Item | Swivel |
Inlet Swivel Configuration | 1/4 in FNPT |
Outlet Swivel Configuration | 1/4 in FNPT |
For Reel Series | C, LG, P, S, SG, SH |
Minimum Operating Temperature | -60 Degrees F |
Maximum Operating Temperature | 300 Degrees F |
Inlet Gender | Female |
Inlet Type | NPT |
Maximum Operating Pressure | 3,000 psi |
Vacuum Rating | 29 in Hg |
Angle | 90 Degrees |
Outlet Type | NPT |
Outlet Gender | Female |
Minimum Operating Pressure | 0 psi |
Includes Seal | Yes |
For Use With Mfr. Model Number | C-LP-125-125, C-LP-135-135, C-LP-150-150, C-LPL-125-125, C-LPL-135-135, C-LPL-150-150, EZ-P-LP-125, EZ-P-LP-135, EZ-P-LP-150, EZ-P-LPL-125, EZ-P-LPL-135, EZ-P-LPL-150, EZ-SG13-L125, EZ-SG13-L135, EZ-SG13L-L125, EZ-SL13-L125, EZ-SL13L-L125, EZ-SL15-L135, EZ-SL15L-L135, EZ-SR13-L125, EZ-SR13L-L125, EZ-SR15-L135, EZ-SR15L-L135, LG-LP-115, LG-LP-125, LG-LPL-115, LG-LPL-125, P-LP-110, P-LP-115, P-LP-125, P-LP-130, P-LP-135, P-LP-140, P-LP-150, P-LPL-110, P-LPL-115, P-LPL-125, P-LPL-130, P-LPL-135, P-LPL-140, P-LPL-150, SG13-L125, SG13-L135, SG13L-L125, SH-N-160, SHL-N-160, SL13-L125, SL13L-L125, SL15-L135, SL15L-L135, SR13-L125, SR13L-L125, SR15-L135, SR15L-L135 |
Seal Material | EPDM |
Description
Swivel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL CHOICE 3/8 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/8-300RD-50)
- DAYTON Condenser Fan Motor, 1/3 HP, 1075 rpm, 60Hz (3M217BG)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6210 2NSE C3)
- LPS Dry Lubricant, General Purpose, H1 Food Grade, 10 oz Aerosol Can (01716)
- COXREELS Hose Clamp No.9,115 (115)
- COXREELS EPDM/EPM replacement o-ring kit, 7231-3-S (7231-3-SEALKIT)
- COXREELS Electrical Motor, 1/2 HP Explosion Proof (15223-2)
- COXREELS Roller Guide, Bottom, 4-way (8100-7.5)
- COXREELS Spring Canister Assembly, Steel (646-SS)
- COXREELS Roller Guide, Top, 4-way, 24 in (15369-11.5)
- COXREELS Roller Guide, Multi-direction, 4-way, 28 in (8101-9.5)
- Coxreels Hose & Cable Reels