Shop All Hose Reel Accessories
Coxreels
Swivel, 90 Deg., Brass, 1/4 in FNPT Inlet
Mfr # 1969-1
Zoro # G6027242
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Outlet Swivel Configuration 1/4 in FNPT
- Includes Seal Yes
- Inlet Thread Size 1/4 in - 18
- Outlet Thread Size 1/4 in - 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1969-1
- Zoro # G6027242
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Inlet Thread Size | 1/4 in - 18 |
Outlet Thread Size | 1/4 in - 18 |
Details
Item | Swivel |
Material | Brass |
Outlet Swivel Configuration | 1/4 in FNPT |
Includes Seal | Yes |
Inlet Swivel Configuration | 1/4 in FNPT |
Inlet Type | NPT |
Outlet Gender | Female |
Minimum Operating Temperature | -15 Degrees F |
Maximum Operating Temperature | 400 Degrees F |
Vacuum Rating | 29 in Hg |
Minimum Operating Pressure | 0 psi |
For Use With Mfr. Model Number | C-LP-125-125, C-LP-135-135, C-LP-150-150, C-LPL-125-125, C-LPL-135-135, C-LPL-150-150, EZ-P-LP-125, EZ-P-LP-135, EZ-P-LP-150, EZ-P-LPL-125, EZ-P-LPL-135, EZ-P-LPL-150, EZ-SG13-L125, EZ-SG13-L135, EZ-SG13L-L125, EZ-SL13-L125, EZ-SL13L-L125, EZ-SL15-L135, EZ-SL15L-L135, EZ-SR13-L125, EZ-SR13L-L125, EZ-SR15-L135, EZ-SR15L-L135, LG-LP-115, LG-LP-125, LG-LPL-115, LG-LPL-125, P-LP-110, P-LP-115, P-LP-125, P-LP-130, P-LP-135, P-LP-140, P-LP-150, P-LPL-110, P-LPL-115, P-LPL-125, P-LPL-130, P-LPL-135, P-LPL-140, P-LPL-150, SG13-L125, SG13-L135, SG13L-L125, SH-N-160, SHL-N-160, SL13-L125, SL13L-L125, SL15-L135, SL15L-L135, SR13-L125, SR13L-L125, SR15-L135, SR15L-L135 |
Angle | 90 Degrees |
Outlet Type | NPT |
For Reel Series | C, LG, P, S, SG, SH |
Inlet Gender | Female |
Maximum Operating Pressure | 3,000 psi |
Seal Material | FKM |
Description
Swivel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 1-3/8" Fixed Bore 2 Groove Variable Pitch Pulley 6.55" OD (2VP68138)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (12FFS50)
- GATES 1499 mm Outside Length, 44 mm Top Width, 3 Ribs (3/A57)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16910 (12Z-12L)
- COXREELS Hydraulic Hose Assembly 1/2"IDx75Ft, 5256 (5256-75)
- COXREELS Welding Oxy-Acetylene Swivel VITON 1/4 (8550-SEALKIT)
- COXREELS Motor Var Speed Controller, 12V, DC (20871)
- COXREELS Roller Guide, Top, 4-way (324-1)
- COXREELS Mounting Bracket, Steel (20458-724)
- COXREELS Swivel, 90 Deg., Steel, 1/2 in FNPT Inlet (7475)
- COXREELS Spring Canister Assembly, Steel (1959-5)
- Coxreels Hose & Cable Reels