Shop All Hose Reel Accessories
Coxreels
Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet
Mfr # 434
Zoro # G8344420
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Seal Material Nitrile
- Inlet Gender Female
- Maximum Operating Temperature 250 Degrees F
- Vacuum Rating 29 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 434
- Zoro # G8344420
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Inlet Thread Size | 1/2 in - 14 |
Outlet Thread Size | 1/2 in - 14 |
Details
Item | Swivel |
Material | Brass |
Seal Material | Nitrile |
Inlet Gender | Female |
Maximum Operating Temperature | 250 Degrees F |
Vacuum Rating | 29 in Hg |
Maximum Operating Pressure | 3,000 psi |
For Use With Mfr. Model Number | EN-N-425, EN-N-435, EN-N-450, ENL-N-425, ENL-N-435, ENL-N-450, ENM-N-425, ENM-N-435, ENM-N-450, ENML-N-425, ENML-N-435, ENML-N-450, EZ-EN-425, EZ-EN-450, EZ-ENL-425, EZ-ENL-450, EZ-ENM-425, EZ-ENM-450, EZ-ENML-425, EZ-ENML-450, EZ-P-MP-425, EZ-P-MP-430, EZ-P-MPL-425, EZ-P-MPL-430, EZ-SG17-M425, EZ-SG19-M450, EZ-SG19L-L450, EZ-TMP-450, EZ-TMP-475, EZ-TMPL-450, EZ-TMPL-475, EZ-TSH-4100, EZ-TSH-450, EZ-TSH-475, EZ-TSHL-4100, EZ-TSHL-450, EZ-TSHL-475, P-MP-420, P-MP-425, P-MP-430, P-MPL-420, P-MPL-425, P-MPL-430, SG17-M425, SG19-M450, SR17-M425, SR17L-M425, TMP-N-4100, TMP-N-450, TMP-N-475, TMPL-N-4100, TMPL-N-450, TMPL-N-475, TSH-N-4100, TSH-N-450, TSH-N-475, TSHL-N-4100, TSHL-N-450, TSHL-N-475, XTM-LP-4100, XTM-LP-450, XTM-LP-475, XTM-MP-4100, XTM-MP-450, XTM-MP-475, XTM-MPL-4100 |
Inlet Swivel Configuration | 1/2 in FNPT |
Minimum Operating Pressure | 0 psi |
Minimum Operating Temperature | -40 Degrees F |
Outlet Swivel Configuration | 1/2 in FNPT |
Inlet Type | NPT |
Outlet Type | NPT |
Outlet Gender | Female |
Includes Seal | Yes |
For Reel Series | 1125, EN, P, S, SG, T, XTM |
Angle | 90 Degrees |
Description
Swivel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Direct Drive Motor, 1/15 HP, Replacement For: Dayton 1HLA4C (41NL06)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 70 ft Length, 300 psi (7670 OLP)
- CLIMAX METAL PRODUCTS ISCC-100-050 One-Piece Industry Standard Clamping Coupling (ISCC-100-050)
- DAYTON Metric Sleeve Bearing, 25x30x20 L, PK5 (3FJF3)
- COXREELS Swivel, 90 Deg., Steel, 1 1/2 in FNPT Inlet (20253-1)
- COXREELS Hose Assembly 1"IDx50Ft 300PSI, 5096-50 (5096-50)
- COXREELS Swivel FOOD Grd replacement o-ring kit, 3 (426-FG-SEALKIT)
- COXREELS Roller Guide, Bottom, 4-way, 17 5/8 in (15354-12)
- COXREELS SS 4-Way Roller Bracket, Spring Driven (4RB-SS)
- COXREELS Sealed Push Button Switch (20876)
- COXREELS Roller Guide, Top, 4-way, 12 in (9075-12.5)
- Coxreels Hose & Cable Reels