Shop All Hose Reel Mounting Brackets
Coxreels
Swivel 1In Npt Nitrile
Mfr # 7231-1
Zoro # G1176771
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Operating Pressure 0 psi
- Angle 90 Degrees
- Inlet Thread Size 1 in - 11 1/2
- Outlet Thread Size 1 in - 11 1/2
- Outlet Swivel Configuration 1 in FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 7231-1
- Zoro # G1176771
- Country of Origin United States
- Category Hose Reel Mounting Brackets
Dimensions
Inlet Thread Size | 1 in - 11 1/2 |
Outlet Thread Size | 1 in - 11 1/2 |
Details
Item | Swivel |
Minimum Operating Pressure | 0 psi |
Angle | 90 Degrees |
Outlet Swivel Configuration | 1 in FNPT |
Finish/Coating | Nickel Plated |
Inlet Type | NPT |
Material | Steel |
Minimum Operating Temperature | -40 Degrees F |
Seal Material | Nitrile |
Maximum Operating Pressure | 4,000 psi |
Inlet Gender | Female |
Maximum Operating Temperature | 250 Degrees F |
Inlet Swivel Configuration | 1 in FNPT |
For Reel Series | 1600, T, XTM |
For Use With Mfr. Model Number | 1660-0820, 1660-0820-E, 1660-0820-EB, 1660-0820-EF, 1660-0824, 1660-0824-E, 1660-0828-EA, 1660-0924, 1660-0924-ED, 1660-0928-A, 1660-1120-EA, 1660-1124, 1660-1124-E, 1660-1124-ED, 1660-1128-EA, 1660-1324-AB, 1660-1324-C, 1660-1324-E, 1660-1520-E, 1660-1524-E, 1660-1528, 1660-1528-C, 1660-2020-EA, 1660-2024, 1660-2024-E, 1660-2024-ED, 1660-2028, 1660-2220-C, 1660-2220-EA, 1660-2228-C, 1660-2228-H, 1660-2424, 1660-2424-EA, 1660-2428-EA, 1660-2428-EJ, 1660-2528, 1660-2820-E, 1660-2820-EA, 1660-2824, 1660-2824-EA, 1660-2828-E, 1660-3320, 1660-3324, 1660-3324-E, 1660-3324-EA, 1660-3324-ED, 1660-3324-H, 1660-3328, 1660-3328-E, 1660-3328-ED, TMP-N-650, TMPL-N-650, TSH-N-635, TSH-N-650, TSHF-N-635, TSHF-N-650, TSHF-N-650-B, TSHL-N-635, TSHL-N-650, XTM-LP-650, XTM-MP-650, XTM-MPL-650, XTMF-LP-650 |
Vacuum Rating | 29 in Hg |
Outlet Type | NPT |
Includes Seal | Yes |
Outlet Gender | Female |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-10-33)
- MARTIN SPROCKET & GEAR (2517) Spk Roller Tb, 60BTB54 (60BTB54)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 4 In. (FCR-4)
- VIAIR Reducer, 3/8" F NPT to 1/4" F NPT (92843)
- COXREELS Spring Can Assy 10In (689-5)
- COXREELS Hose Reel Mounting Bracket, Wall, Swing (15720)
- COXREELS Spring Can Assy 12In (690-2)
- COXREELS Spring Can Assy 15In (698-2)
- COXREELS Spring Can Assy 15In (656)
- COXREELS Swivel 1-1/2In Npt Nitrile (20288)
- COXREELS Swivel 3/8In Npt Nitrile (521)
- Coxreels Hose Reel Mounting Brackets