Shop All Hose Reel Accessories
Coxreels
Swivel, 180 Deg., Steel, 1 1/2" FNPT Inlet
Mfr # 8970
Zoro # G8345945
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Angle 180 Degrees
- Minimum Operating Pressure 0 psi
- Maximum Operating Pressure 1,500 psi
- Finish/Coating Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 8970
- Zoro # G8345945
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Inlet Thread Size | 1 1/2 in - 11 1/2 |
Details
Material | Steel |
Item | Swivel |
Angle | 180 Degrees |
Minimum Operating Pressure | 0 psi |
Maximum Operating Pressure | 1,500 psi |
Finish/Coating | Nickel Plated |
For Reel Series | 1185, 1600, SP |
Maximum Operating Temperature | 250 Degrees F |
Vacuum Rating | 29 in Hg |
Minimum Operating Temperature | -40 Degrees F |
Inlet Gender | Female |
Inlet Swivel Configuration | 1 1/2 in FNPT |
For Use With Mfr. Model Number | 1185-1124, 1185-1124-A, 1185-1124-AB, 1185-1124-C, 1185-1124-E, 1185-1124-EA, 1185-1124-EB, 1185-1124-ED, 1185-1124-EF, 1185-1124-EJ, 1185-1124-H, 1185-1524, 1185-1524-A, 1185-1524-AB, 1185-1524-C, 1185-1524-E, 1185-1524-EA, 1185-1524-EB, 1185-1524-ED, 1185-1524-EF, 1185-1524-EJ, 1185-1524-H, 1185-2020, 1185-2020-A, 1185-2020-AB, 1185-2020-C, 1185-2020-E, 1185-2020-EA, 1185-2020-EB, 1185-2020-ED, 1185-2020-H, 1185-2024, 1185-2024-A, 1185-2024-AB, 1185-2024-C, 1185-2024-E, 1185-2024-EA, 1185-2024-EB, 1185-2024-ED, 1185-2024-EF, 1185-2024-EJ, 1185-2024-H, 1185-2028, 1185-2028-A, 1185-2028-AB, 1185-2028-C, 1185-2028-E, 1185-2028-EA, 1185-2028-EB, 1185-2028-ED, 1185-2028-EF, 1185-2028-H, 1185-2528, 1185-2528-A, 1185-2528-AB, 1185-2528-C, 1185-2528-E, 1185-2528-EA, 1185-2528-EB, 1185-2528-ED, 1185-2528-EF, 1185-2528-H, 1185-3324, 1185-3324-A, 1185-3324-AB, 1185-3324-C, 1185-3324-E, 1185-3324-EA, 1185-3324-EB, 1185-3324-ED, 1185-3324-EF, 1185-3324-H, 1185-3328, 1185-3328-A, 1185-3328-AB, 1185-3328-C, 1185-3328-E, 1185-3328-EA, 1185-3328-EB, 1185-3328-ED, 1185-3328-EF, 1185-3328-EJ, 1185-3328-H, 1680-0820, 1680-0828, 1680-0928-E, 1680-0928-ED, 1680-1120, 1680-1120-EA, 1680-1120-ED, 1680-1124, 1680-1124-A, 1680-1124-E, 1680-1124-ED, 1680-1128-E, 1680-1128-EJ, 1680-1324-EF, 1680-1328, 1680-1328-C, 1680-1328-E, 1680-1328-EA, 1680-1328-H, 1680-1520, 1680-1520-A, 1680-1520-C, 1680-1520-E, 1680-1520-EA, 1680-1520-EB, 1680-1520-ED, 1680-1524-E, 1680-2020-ED, 1680-2024, 1680-2024-E, 1680-2024-EAV3, 1680-2024-ED, 1680-2028-E, 1680-2028-EB, 1680-2220-E, 1680-2428-EV3, 1680-2824-EA, 1680-3324-E, 1680-3324-EA, 1680-3324-EAV3, 1680-3324-ED, 1680-3328-C, 1680-3328-EA, 1680-3328-ED, SLP-750, SLP-850, SLPL-725, SLPL-750, SLPL-825, SLPL-835, SLPL-850 |
Inlet Type | NPT |
Includes Seal | Yes |
Seal Material | Nitrile |
Description
Swivel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller Saber, 80BS15HT 1 7/8 (80BS15HT 1 7/8)
- BESTORQ 1080K7 Micro V Belt, 108 in Pitch Length, 0.98 in Top Width, 7 Ribs (1080K7)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 5FT (JR16-12-5)
- BESTORQ Aftermarket AYP 532140294 Replacement Belt, 4LK820 (4LK820)
- COXREELS Swivel, 90 Deg., Steel, 1/4 in FNPT Inlet (499-2)
- COXREELS Hose Roller Guide, For 1/4 to 3/4 ID Hose (1728-1)
- COXREELS Swivel, 90 Deg., Brass, 3/4 in FNPT Inlet (426-FG)
- COXREELS Swivel VITON replacement o-ring kit (499-1-SEALKIT)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8740)
- COXREELS Kit Portable Reel (PR-1175-11)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-28)
- Coxreels Hose Reel Accessories