Shop All Hose Reel Mounting Brackets
Coxreels
Swivel 1/4In Npt Nitrile
Mfr # 499
Zoro # G1176430
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish/Coating Zinc Plated
- Material Steel
- Outlet Thread Size 1/4 in - 18
- Inlet Thread Size 1/4 in - 18
- Inlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 499
- Zoro # G1176430
- Country of Origin United States
- Category Hose Reel Mounting Brackets
Dimensions
Outlet Thread Size | 1/4 in - 18 |
Inlet Thread Size | 1/4 in - 18 |
Details
Item | Swivel |
Finish/Coating | Zinc Plated |
Material | Steel |
Inlet Type | NPT |
Includes Seal | Yes |
Outlet Gender | Female |
Minimum Operating Temperature | -40 Degrees F |
Outlet Type | NPT |
Outlet Swivel Configuration | 1/4 in FNPT |
For Reel Series | E, EN, P, S, SG, SH, T |
Maximum Operating Temperature | 250 Degrees F |
Minimum Operating Pressure | 0 psi |
Inlet Gender | Female |
Maximum Operating Pressure | 5,000 psi |
Vacuum Rating | 29 in Hg |
For Use With Mfr. Model Number | C-HP-125-125, C-HP-135-135, C-HPL-125-125, C-HPL-135-135, E-HP-130, E-HP-150, E-HPL-130, E-HPL-150, ENH-N-125, ENH-N-135, ENH-N-150, ENH-N-160, ENHL-N-125, ENHL-N-135, ENHL-N-150, ENHL-N-160, EZ-E-HP-130, EZ-E-HP-150, EZ-E-HPL-130, EZ-E-HPL-150, EZ-ENH-125, EZ-ENH-150, EZ-ENHL-125, EZ-ENHL-150, EZ-HP-150, EZ-HPL-150, EZ-P-HP-125, EZ-P-HPL-125, EZ-SG17-H125, EZ-SG19-H150, EZ-THP-1100, EZ-THP-150, EZ-THP-175, EZ-THPL-1100, EZ-THPL-150, EZ-THPL-175, HP-N-140, HP-N-150, HP-N-160, HPL-N-140, HPL-N-150, HPL-N-160, P-HP-120, P-HP-125, P-HP-130, P-HP-135, P-HPL-120, P-HPL-125, P-HPL-130, P-HPL-135, SG17-H125, SG19-H150, SL19-H150, SL19L-H150, SR17-H125, SR17L-H125, SR19-H150, SR19L-H150, THP-N-1100, THP-N-150, THP-N-175, THPL-N-1100, THPL-N-150, THPL-N-175 |
Angle | 90 Degrees |
Inlet Swivel Configuration | 1/4 in FNPT |
Seal Material | Nitrile |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Hydraulic PTO Pump, 540RPM, 13 Min. HP (GP-PTO-A-5-6-S)
- CLIMAX METAL PRODUCTS H2C-162 Two-Piece Clamping Collar Recessed Screw (H2C-162)
- BESTORQ B126K V Belt, 129 in Outside Length, 21/32 in Top Width, 1 Ribs (B126K)
- ENERPAC Tsp300 Manifold Seal Kit (TSP300MSK)
- COXREELS Spring Can Assy 10In (689-3)
- COXREELS Ez-Up Beam Adaptor (15724)
- COXREELS Hose Stop 3/4In (430)
- COXREELS Hose Reel Mounting Bracket, Wall, Swing (15720)
- COXREELS Swivel 3/8In Npt Nitrile (433)
- COXREELS Hose Reel Mounting Bracket, Ceiling (15723)
- REELCRAFT Hose Roller Guide, For 3/8 to 1/2 ID Hose (HR1145)
- Coxreels Hose Reel Mounting Brackets