Shop All Hose Reel Mounting Brackets
Coxreels
Swivel 1-1/2In Npt Nitrile
Mfr # 20288
Zoro # G0674348
original price:
$62.00
5% off
new price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Thread Size 1 1/2 in - 11 1/2
- Material Aluminum
- Minimum Operating Temperature -40 Degrees F
- Inlet Swivel Configuration 1 1/2 in FNPT
- Inlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 20288
- Zoro # G0674348
- Country of Origin United States
- Category Hose Reel Mounting Brackets
Dimensions
Inlet Thread Size | 1 1/2 in - 11 1/2 |
Details
Item | Swivel |
Material | Aluminum |
Minimum Operating Temperature | -40 Degrees F |
Inlet Swivel Configuration | 1 1/2 in FNPT |
Inlet Type | NPT |
Inlet Gender | Female |
Includes Seal | Yes |
Seal Material | Nitrile |
For Reel Series | V-1175, V-SP, VA-1175, VA-DP |
Angle | 180 Degrees |
Minimum Operating Pressure | 0 psi |
For Use With Mfr. Model Number | V-1175-850, V-SLPL-825, VA-1175-850, VA-DLPL-825 |
Vacuum Rating | 29 in Hg |
Maximum Operating Pressure | 600 psi |
Maximum Operating Temperature | 250 Degrees F |
Description
Swivel, For Use With Mfr. Model Number V-1175-850, V-SLPL-825, VA-1175-850, VA-DLPL-825, For Reel Series V-1175, V-SP, VA-1175, VA-DP, Material Aluminum, 180 Degrees , 600 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1 1/2 in - 11 1/2, Includes Seal Yes, Seal Material Nitrile, -40 Degrees F, 250 Degrees F, 29 in Hg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Metric Sleeve Bearing, 22x29x22 L, PK5 (3FJY3)
- MILTON Pneumatic Breather Vent, 3/8" NPT, PK5 (1088-6)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, CEM3615T-5, 5 HP, 1750 RPM, 184TC Frame, C-Face Mount, TEFC, 575 Volts (CEM3615T-5)
- BANDO Power King, M21 (M21)
- COXREELS Hose Stop 1-1/4In (20215)
- COXREELS Hose Reel Mounting Bracket, Wall (SMK-202)
- COXREELS Roller Bracket Cabinet (4RB)
- COXREELS Hose Reel Mounting Bracket, Wall, Swing (15720)
- COXREELS Spring Can Assy 10In (689-5)
- COXREELS Hose Stop 3/4In (430)
- COXREELS Swivel 3/8In Npt Nitrile (433)
- Coxreels Hose Reel Mounting Brackets