Shop All Cable Reels
Coxreels
Static Discharge Hand Crank Cable Reel
Mfr # SDH-200-1
Zoro # G1173299
original price:
$424.83
10% off
new price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Latch Locking
- Bearings Permanently Lubricated
- Mounting Bench and Vehicles, Ceiling, Floor, Wall
- Includes Static Discharge Cable Reel - Cable Reel - Hand Crank Cable Reel - Grounding Reel - Cable Reel
- Overall Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # SDH-200-1
- Zoro # G1173299
- Country of Origin United States
- Category Cable Reels
Dimensions
Overall Length | 11 in |
Overall Width | 5 3/4 in |
Overall Height | 11 1/2 in |
Details
Latch | Locking |
Bearings | Permanently Lubricated |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Includes | Static Discharge Cable Reel - Cable Reel - Hand Crank Cable Reel - Grounding Reel - Cable Reel |
Enclosed Reel | No |
Item | Hand Crank Cable Reel |
Housing Material | Steel |
Hose Material | Yes |
Duty Rating | Heavy Duty |
Drive Type | Hand |
Description
Hand Crank Cable Reel, Locking Latch, Permanently Lubricated Bearings, Bench and Vehicles, Ceiling, Floor, Wall Mounting, Includes Static Discharge Cable Reel - Cable Reel - Hand Crank Cable Reel - Grounding Reel - Cable Reel, Overall Height 11 1/2 in, Overall Length 11 in, Overall Width 5 3/4 in, Duty Rating Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Permatex Automotive Bulb Grease .5oz Tube (85184)
- NANO Sterile depth filter, 304 stainless stee (E110SD)
- NUMATICS Swivel, 1/2In NPT, 1/2In Push In (4FPRN16)
- EATON AEROQUIP Adpt, MJIC-MJIC, 9/16-18, Straight (2027-6-6S)
- COXREELS Static Discharge Cable Kit, 200Ft, Orange (2182-G-200)
- COXREELS Static Discharge Cable Kit, 100Ft, Orange (2182-G-100)
- COXREELS Static Discharge Cable Reel, Blue, 200 ft. (SDHL-200)
- COXREELS Cable Reel, 100WCL, 100 ft Hose L, Hand Crank Drive, Steel (112WCL-6-10)
- COXREELS Cable Reel, 50 ft., Spring Return Drive (EZ-SD-50)
- COXREELS Safety Series Spring Static Discharge (EZ-SD-100-1)
- COXREELS Cable Reel, Spring, 11-1/2" H, 5-3/4" W, MD (SDH-200)
- Coxreels Hose & Cable Reels