Shop All Cable Reels
Coxreels
Static Discharge Cable Kit, 200Ft, Orange
Mfr # 2182-G-200
Zoro # G7584105
product price: $95.39
/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 200 ft.
- Latch Locking
- Color Orange
- Bearings Permanently Lubricated
- Type Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 2182-G-200
- Zoro # G7584105
- Country of Origin United States
- Category Cable Reels
Dimensions
Cable Length | 200 ft. |
Details
Latch | Locking |
Color | Orange |
Bearings | Permanently Lubricated |
Type | Galvanized Steel |
Item | Static Discharge Cable Kit |
Drive Type | For Spring Driven and Hand Crank Reels |
Includes | 50 Amp Grounding Cable, Ball Stop |
Duty Rating | Medium Duty |
Finish | High Visibility Orange Vinyl Cable Cover |
Description
Static Discharge Cable Kit, Includes 50 Amp Grounding Cable, Ball Stop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP05S)
- MACNAUGHT Air Operated 50:1 Grease Pump for 35 lb./5 Gal. Containers (P3TR)
- ENERPAC Vinyl Thread Protector (DC1244271)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (P2LAX591VV)
- COXREELS Spring Static Discharge Hand Crank (SDH-100-1)
- COXREELS Cable Reel, Spring, 15 in H, 4 in W (SDL-100)
- COXREELS Static Discharge Cable Reel, Blue, 200 ft. (SDHL-200)
- COXREELS Cable Reel, Spring, 50 ft Cable, 11-1/2" H (SD-50)
- COXREELS Cable Reel, Spring, 11-1/2 in H, 3-7/8 in W (SDL-50)
- COXREELS Cable Reel, Spring, 75 ft, 15" H, HD, Steel (SD-75)
- REELCRAFT Cable Reel, Spring, 50 ft, Red, HD (G 3050 Y)
- Coxreels Cable Reels