Shop All Hose Clamp & Reel Parts
Coxreels
Stacking Bracket - 1125 series 6in Drum
Mfr # 7480-6
Zoro # G4125987
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center Height 10 in
- Mount Base Width 12 in
- Bracket Material Steel
- Base Motion Type Stationary
- Overall Height 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 7480-6
- Zoro # G4125987
- Country of Origin United States
- Category Hose Clamp & Reel Parts
Dimensions
Mounting Hole Center to Center Height | 10 in |
Mount Base Width | 12 in |
Overall Height | 20 in |
Mounting Hole Center to Center Width | 9 7/8 in |
Overall Width | 12 in |
Overall Depth | 16 5/8 in |
Overall Dimensions | 16 5/8 in D x 12 in W x 20 in H |
Mount Hole Diameter | 1/2 in |
Mount Base Height | 20 in |
Details
Item | Stacking Bracket |
Bracket Material | Steel |
Base Motion Type | Stationary |
For Use With Mfr. Model Number | 1125-4-100, 1125-4-100-A, 1125-4-100-AB, 1125-4-100-C, 1125-4-100-E, 1125-4-100-EA, 1125-4-100-EB, 1125-4-100-ED, 1125-4-100-EF, 1125-4-100-EJ, 1125-4-100-H, 1125-5-50, 1125-5-50-A, 1125-5-50-AB, 1125-5-50-C, 1125-5-50-E, 1125-5-50-EA, 1125-5-50-EB, 1125-5-50-ED, 1125-5-50-EF, 1125-5-50-H, 1125P-4-6, 1125P-4-6-A, 1125P-4-6-C, 1125P-4-6-E, 1125P-4-6-EA, 1125P-4-6-EB, 1125P-4-6-ED, 1125P-4-6-EF, 1125P-4-6-H, 1125WCL-6-A, 1125WCL-6-C, 1125WCL-6-EA, 1125WCL-6-EB, 1125WCL-6-ED, 1125WCL-6-H, HP1125-4-100, HP1125-4-100-A, HP1125-4-100-AB, HP1125-4-100-C, HP1125-4-100-E, HP1125-4-100-EA, HP1125-4-100-EB, HP1125-4-100-ED, HP1125-4-100-EF, HP1125-4-100-EJ, HP1125-4-100-H, HP1125-5-50, HP1125-5-50-A, HP1125-5-50-AB, HP1125-5-50-C, HP1125-5-50-E, HP1125-5-50-EA, HP1125-5-50-EB, HP1125-5-50-ED, HP1125-5-50-EF, HP1125-5-50-EJ, HP1125-5-50-H |
Color | Black |
Number of Mount Holes | 4 |
For Reel Series | 1125, 1125P, 1125WCL, HP1125 |
For Number of Reels | 2 |
Description
Stacking Bracket, For Number of Reels 2, Base Motion Type Stationary, Bracket Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS Cutting Oil, 1 gal, Bottle (86733)
- TIMKEN Pillow Block Bearing, Ball, 1-3/4" Bore (SAS 1 3/4)
- GATES Synchro-Power Polyurethane Belts, AT10-780-25 (AT10-780-25)
- APOLLO BY TMG 1 in. Stainless-Steel Poly Pipe Pinch Clamp Jar (100-Pack), 100PK (POLYPC1100JR)
- COXREELS Washer Hdpe .54Inid X 0.75Inod (6441-1)
- COXREELS Locking Ring Zinc Plated (1924)
- COXREELS Heavy Duty Band Brake (8340)
- COXREELS Three Way Brake for 1600 Series (16703)
- COXREELS Gear Guard for 1195 Series (8176)
- COXREELS Inlet Port 20 Amp (7161)
- Coxreels Hose Clamp & Reel Parts