Shop All Hose Clamp & Reel Parts
Coxreels
Stacking Bracket - 1125 series 28in Drum
Mfr # 7480-28
Zoro # G4125996
original price:
$198.59
13% off
new price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 20 in
- Overall Depth 16 5/8 in
- Overall Width 34 in
- Overall Dimensions 16 5/8 in D x 34 in W x 20 in H
- For Use With Mfr. Model Number 1125-4-500, 1125-4-500-A, 1125-4-500-AB, 1125-4-500-C, 1125-4-500-E, 1125-4-500-EA, 1125-4-500-EB, 1125-4-500-ED, 1125-4-500-EF, 1125-4-500-EJ, 1125-4-500-H, 1125-5-250, 1125-5-250-A, 1125-5-250-AB, 1125-5-250-C, 1125-5-250-E, 1125-5-250-EA, 1125-5-250-EB, 1125-5-250-ED, 1125-5-250-EF, 1125-5-250-EJ, 1125-5-250-H, 1125-6-100, 1125-6-100-A, 1125-6-100-AB, 1125-6-100-C, 1125-6-100-E, 1125-6-100-EA, 1125-6-100-EB, 1125-6-100-ED, 1125-6-100-EF, 1125-6-100-EJ, 1125-6-100-H, HP1125-4-500, HP1125-4-500-A, HP1125-4-500-AB, HP1125-4-500-C, HP1125-4-500-E, HP1125-4-500-EA, HP1125-4-500-EB, HP1125-4-500-ED, HP1125-4-500-EF, HP1125-4-500-EJ, HP1125-4-500-H, HP1125-5-250, HP1125-5-250-A, HP1125-5-250-AB, HP1125-5-250-C, HP1125-5-250-E, HP1125-5-250-EA, HP1125-5-250-EB, HP1125-5-250-ED, HP1125-5-250-EF, HP1125-5-250-EJ, HP1125-5-250-H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 7480-28
- Zoro # G4125996
- Country of Origin United States
- Category Hose Clamp & Reel Parts
Dimensions
Overall Height | 20 in |
Overall Depth | 16 5/8 in |
Overall Width | 34 in |
Overall Dimensions | 16 5/8 in D x 34 in W x 20 in H |
Mount Hole Diameter | 1/2 in |
Mount Base Width | 34 in |
Mounting Hole Center to Center Width | 31 7/8 in |
Mount Base Height | 20 in |
Mounting Hole Center to Center Height | 10 in |
Details
Item | Stacking Bracket |
For Use With Mfr. Model Number | 1125-4-500, 1125-4-500-A, 1125-4-500-AB, 1125-4-500-C, 1125-4-500-E, 1125-4-500-EA, 1125-4-500-EB, 1125-4-500-ED, 1125-4-500-EF, 1125-4-500-EJ, 1125-4-500-H, 1125-5-250, 1125-5-250-A, 1125-5-250-AB, 1125-5-250-C, 1125-5-250-E, 1125-5-250-EA, 1125-5-250-EB, 1125-5-250-ED, 1125-5-250-EF, 1125-5-250-EJ, 1125-5-250-H, 1125-6-100, 1125-6-100-A, 1125-6-100-AB, 1125-6-100-C, 1125-6-100-E, 1125-6-100-EA, 1125-6-100-EB, 1125-6-100-ED, 1125-6-100-EF, 1125-6-100-EJ, 1125-6-100-H, HP1125-4-500, HP1125-4-500-A, HP1125-4-500-AB, HP1125-4-500-C, HP1125-4-500-E, HP1125-4-500-EA, HP1125-4-500-EB, HP1125-4-500-ED, HP1125-4-500-EF, HP1125-4-500-EJ, HP1125-4-500-H, HP1125-5-250, HP1125-5-250-A, HP1125-5-250-AB, HP1125-5-250-C, HP1125-5-250-E, HP1125-5-250-EA, HP1125-5-250-EB, HP1125-5-250-ED, HP1125-5-250-EF, HP1125-5-250-EJ, HP1125-5-250-H |
Number of Mount Holes | 4 |
Base Motion Type | Stationary |
For Reel Series | 1125, HP1125 |
Color | Black |
For Number of Reels | 2 |
Bracket Material | Steel |
Description
Stacking Bracket, For Number of Reels 2, Base Motion Type Stationary, Bracket Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Hose Clamp, Gen Purp, SAE #48 All SS300 (HCGP-333-048-500)
- EZO Bearings, 5.00mm Bore Dia., 390 lb. (625ZZP6MC3SRL)
- DDS Shaft Seal, SC, 70mm ID, Nitrile Rubber (709212SC)
- GATES Bushing, Series 1210, Bore Dia 0.625 In (1210 .5/8)
- COXREELS Kit O-Ring 3/8In Nitrile (433-SEALKIT)
- COXREELS Bolt Shoulder 1/2In X 1-1/2In (1620)
- COXREELS High Temperature Drag Brake 1/2in Models (7429-1-4)
- COXREELS Stacking Bracket - 1125 series 12in Drum (7480-12)
- COXREELS Gear Guard for 1195 Series (8176)
- COXREELS Stacking Bracket - 1125 series 24in Drum (7480-24)
- REELCRAFT Swivel Kit 3/4X3/4 Npt Viton (S602026-2)
- Coxreels Compressor, Air Tank & Pneumatic Tool Parts