Shop All Hose Clamp & Reel Parts
Coxreels
Stacking Bracket - 1125 series 24in Drum
Mfr # 7480-24
Zoro # G4126005
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Motion Type Stationary
- For Number of Reels 2
- Mounting Hole Center to Center Width 27 7/8 in
- Overall Height 20 in
- For Reel Series 1125, HP1125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # 7480-24
- Zoro # G4126005
- Country of Origin United States
- Category Hose Clamp & Reel Parts
Dimensions
Mounting Hole Center to Center Width | 27 7/8 in |
Overall Height | 20 in |
Mounting Hole Center to Center Height | 10 in |
Overall Dimensions | 16 5/8 in D x 30 in W x 20 in H |
Mount Base Height | 20 in |
Mount Hole Diameter | 1/2 in |
Overall Depth | 16 5/8 in |
Overall Width | 30 in |
Mount Base Width | 30 in |
Details
Item | Stacking Bracket |
Base Motion Type | Stationary |
For Number of Reels | 2 |
For Reel Series | 1125, HP1125 |
For Use With Mfr. Model Number | 1125-4-450, 1125-4-450-A, 1125-4-450-AB, 1125-4-450-C, 1125-4-450-E, 1125-4-450-EA, 1125-4-450-EB, 1125-4-450-ED, 1125-4-450-EF, 1125-4-450-EJ, 1125-4-450-H, 1125-5-200, 1125-5-200-A, 1125-5-200-AB, 1125-5-200-C, 1125-5-200-E, 1125-5-200-EA, 1125-5-200-EB, 1125-5-200-ED, 1125-5-200-EF, 1125-5-200-EJ, 1125-5-200-H, HP1125-4-450, HP1125-4-450-A, HP1125-4-450-AB, HP1125-4-450-C, HP1125-4-450-E, HP1125-4-450-EA, HP1125-4-450-EB, HP1125-4-450-ED, HP1125-4-450-EF, HP1125-4-450-EJ, HP1125-4-450-H, HP1125-5-200, HP1125-5-200-A, HP1125-5-200-AB, HP1125-5-200-C, HP1125-5-200-E, HP1125-5-200-EA, HP1125-5-200-EB, HP1125-5-200-ED, HP1125-5-200-EF, HP1125-5-200-EJ, HP1125-5-200-H |
Number of Mount Holes | 4 |
Bracket Material | Steel |
Color | Black |
Description
Stacking Bracket, For Number of Reels 2, Base Motion Type Stationary, Bracket Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 580J10 Micro V Belt, 58 in Pitch Length, 0.92 in Top Width, 10 Ribs (580J10)
- BUYERS PRODUCTS 2 Spool Directional Control Valve 3-Way Spring Center/3-way Spring Center/PB (HV233AAG2ED0)
- GATES Multi-Speed Belts, 2322V721 (2322V721)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 7/16-20, El, 0.78In (2024-2-4S)
- COXREELS High Temperature Drag Brake 1/2in Models (7429-1-4)
- COXREELS Spring Tension Ss (274-1-SS)
- COXREELS Bolt Shoulder 1/2In X 1-1/2In (1620)
- COXREELS Washer Ss 0.54In Id X 0.75In Od (6440-SS)
- COXREELS Heavy Duty Band Brake (8340)
- COXREELS Kit O-Rings 1/4In Npt Dual Viton (498-SEALKIT)
- REELCRAFT Seal, Ring Kit (S600947-1)
- Coxreels Hose Clamp & Reel Parts