Shop All Cable Reels
Coxreels
Spring Static Discharge Hand Crank
Mfr # SDH-100-1
Zoro # G1173271
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Latch Locking
- Bearings Permanently Lubricated
- Mounting Bench and Vehicles, Ceiling, Floor, Wall
- Overall Length 11 in
- Overall Width 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # SDH-100-1
- Zoro # G1173271
- Country of Origin United States
- Category Cable Reels
Dimensions
Overall Length | 11 in |
Overall Width | 5 3/4 in |
Overall Height | 11 1/2 in |
Details
Latch | Locking |
Bearings | Permanently Lubricated |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Item | Hand Crank Cable Reel |
Enclosed Reel | No |
Duty Rating | Heavy Duty |
Includes | Static Discharge Cable Reel - Cable Reel - Hand Crank Cable Reel - Grounding Reel - Cable Reel |
Hose Material | Yes |
Housing Material | Steel |
Drive Type | Hand |
Description
Hand Crank Cable Reel, Locking Latch, Permanently Lubricated Bearings, Bench and Vehicles, Ceiling, Floor, Wall Mounting, Includes Static Discharge Cable Reel - Cable Reel - Hand Crank Cable Reel - Grounding Reel - Cable Reel, Overall Height 11 1/2 in, Overall Length 11 in, Overall Width 5 3/4 in, Duty Rating Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Metric CompressionL12(18X1.5)-06NPT STUD STANDPIPE (MC6121-L12-06)
- REELCRAFT Hose Reel, 1/2 in Hose Dia., 50 ft Length, 500 psi (DP7800 OLP)
- BESTORQ 8M Timing Belts, 1024-8M-25 (1024-8M-25)
- BSC PREFERRED Belt, B/5L, 21/32 x 69in OC (B66/5L690)
- COXREELS Cable Reel, Spring, 11-1/2" H, 5-3/4" W, MD (SDH-200)
- COXREELS Cable Reel, Spring, 100 ft, 15 in H (SD-100)
- COXREELS Cable Reel, 35 ft., Spring Return Drive (EZ-SD-35)
- COXREELS Static Discharge Cable Kit, 200Ft, Orange (2182-G-200)
- COXREELS Cable Reel, 100WCL, 100 ft Hose L, Hand Crank Drive, Steel (112WCL-6-10)
- COXREELS Safety Series Spring Static Discharge (EZ-SD-100-1)
- FLEXZILLA Retractable Air Hose Reel, Dual Axle Arm (L8741FZ)
- Coxreels Hose & Cable Reels