Shop All Cable Reels
Coxreels
Spring Static Discharge Cable Reel
Mfr # SD-75-1
Zoro # G1173256
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Latch Locking
- Bearings Permanently Lubricated
- Mounting Bench and Vehicles, Ceiling, Floor, Wall
- Overall Height 15 in
- Duty Rating Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # SD-75-1
- Zoro # G1173256
- Country of Origin United States
- Category Cable Reels
Dimensions
Overall Height | 15 in |
Overall Width | 4 in |
Overall Length | 14 1/2 in |
Details
Latch | Locking |
Bearings | Permanently Lubricated |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Duty Rating | Heavy Duty |
Item | Spring Return Cable Reel |
Enclosed Reel | No |
Hose Material | Yes |
Housing Material | Steel |
Includes | Static Discharge Cable Reel - Cable Reel - Spring Rewind Cable Reel - Grounding Reel - Retractable Cable Reel |
Application | grounding, static disharge |
Description
Spring Return Cable Reel, Overall Height 15 in, Overall Length 14 1/2 in, Overall Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALSTON Air Dryer, CFM 0.6 (ECD05)
- CONRADER Safety Valve, Soft Seat, 3/4 In, 250 PSI (SRV530-3/4-250)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (EM3613T)
- SMC Union Elbow, 90 Deg, 3/8 in., TubexMNPT (KQ2L11-37AS)
- COXREELS Static Discharge Cable Kit, 200Ft, Orange (2182-G-200)
- COXREELS Safety Series Spring Static Discharge (EZ-SD-100-1)
- COXREELS Cable Reel, 100 ft, 15" H, Spring, Blue, MD (SD-100-1)
- COXREELS Cable Reel, Spring, 75 ft, 15" H, HD, Steel (SD-75)
- COXREELS Static Discharge Cable Kit, 100Ft, Orange (2182-G-100)
- COXREELS Static Discharge Cable Kit, 50Ft, Orange (2182-G-50)
- ERICSON CBL RL, 25FT 12/3 SJOW W/BX, (2)5-20 RCP (4123-25-B20)
- Coxreels Hose & Cable Reels