Shop All Cable Reels
Coxreels
Spring Static Discharge Cable Reel
Mfr # SD-35-1
Zoro # G0673727
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Latch Locking
- Bearings Permanently Lubricated
- Mounting Bench and Vehicles, Ceiling, Floor, Wall
- Overall Length 11 in
- Enclosed Reel No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # SD-35-1
- Zoro # G0673727
- Country of Origin United States
- Category Cable Reels
Dimensions
Overall Length | 11 in |
Overall Height | 11 1/2 in |
Overall Width | 3 7/8 in |
Details
Latch | Locking |
Bearings | Permanently Lubricated |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Item | Spring Return Cable Reel |
Enclosed Reel | No |
Hose Material | Yes |
Duty Rating | Heavy Duty |
Includes | Static Discharge Cable Reel - Cable Reel - Spring Rewind Cable Reel - Grounding Reel - Retractable Cable Reel |
Housing Material | Steel |
Description
Spring Return Cable Reel, Overall Height 11 1/2 in, Overall Length 11 in, Overall Width 3 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Clutch Cam 0.984In 2.047In 0.591In Bb, BB25 (BB25)
- BESTORQ Bestorq Timing Belt Model 375-5M-06 - 14.76 in Outside Length - 0.24 in Top Width (375-5M-06)
- POWERFLITE Walker Repl V-Belt, 3/8"Wx33.5"L (7231)
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5T Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (00236OT3E145T-S)
- COXREELS Cable Reel, 100 ft, 15" H, Spring, Blue, MD (SD-100-1)
- COXREELS Cable Reel, Spring, 11-1/2" H, 5-3/4" W, MD (SDH-200)
- COXREELS Cable Reel, 100WCL, 100 ft Hose L, Hand Crank Drive, Steel (112WCL-6-10)
- COXREELS Static Discharge Cable Kit, 50Ft, Orange (2182-G-50)
- COXREELS Safety Series Spring Static Discharge (EZ-SDL-100)
- COXREELS Static Discharge Cable Reel, Blue, 200 ft. (SDHL-200)
- LEGACY Flexzilla Zillareel 50' 14-3 AWG Electrical Cord Reel Retractable Spring Driven (FZ8140503)
- Coxreels Hose & Cable Reels