Shop All Arc Welding Cable Reels
Coxreels
Spring Rewind Welding Cable Reel, 50ft.
Mfr # P-WC17L-5002
Zoro # G1171436
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Bench and Vehicles, Ceiling, Floor, Wall
- Latch Locking
- Overall Width 11 in
- Enclosed Reel No
- Duty Rating Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # P-WC17L-5002
- Zoro # G1171436
- Country of Origin United States
- Category Arc Welding Cable Reels
Dimensions
Overall Width | 11 in |
Overall Height | 18 1/4 in |
Overall Length | 17 1/4 in |
Details
Item | Spring Return Welding Cable Reel |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Latch | Locking |
Enclosed Reel | No |
Duty Rating | Heavy Duty |
Housing Material | Steel |
Bearings | Permanently Lubricated |
Includes | Spring Driven Welding Cable Reel - Retractable Welding Reel - Welding Cable Reel - Retractable Cable Reel |
Hose Material | No |
Description
Spring Return Welding Cable Reel, Overall Height 18 1/4 in, Overall Length 17 1/4 in, Overall Width 11 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Receptacle, For Ranger 250 (K1690-1)
- STEELMAN Pipe Clamp for Alignment, Steel (99025)
- WALTER SURFACE TECHNOLOGIES E-Weld Pre-Coated Nozzle Wn Miller Style M-10/M-15 1/2 F (54C113)
- SIEVERT Torch Kit, Roofing, Propane Fuel (EBK-2)
- COXREELS Electric 12V Dc Explosion Proof 1/2Hp (1125WCL-12-ED)
- COXREELS Reel Welding Cable w/c 2/0, 50 ft (P-WC17-5020)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC17L-5020)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC13-5006)
- COXREELS Spring Rewind Welding Cable Reel, 35ft. (P-WC13-3504)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC17L-5001)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC17L-5010)
- Coxreels Arc Welding Cable Reels