Shop All Arc Welding Cable Reels
Coxreels
Spring Rewind Welding Cable Reel, 50ft.
Mfr # P-WC17-5002
Zoro # G1173168
product price: $942.99
/ea
Free Shipping & Returns
$942.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Bench and Vehicles, Ceiling, Floor, Wall
- Latch Locking
- Enclosed Reel No
- Bearings Permanently Lubricated
- Duty Rating Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # P-WC17-5002
- Zoro # G1173168
- Country of Origin United States
- Category Arc Welding Cable Reels
Dimensions
Overall Height | 18 1/4 in |
Overall Length | 17 1/4 in |
Overall Width | 11 in |
Details
Item | Spring Return Welding Cable Reel |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Latch | Locking |
Enclosed Reel | No |
Bearings | Permanently Lubricated |
Duty Rating | Heavy Duty |
Hose Material | Yes |
Housing Material | Steel |
Includes | Spring Driven Welding Cable Reel - Retractable Welding Reel - Welding Cable Reel - Retractable Cable Reel |
Description
Spring Return Welding Cable Reel, Overall Height 18 1/4 in, Overall Length 17 1/4 in, Overall Width 11 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Table Clamp, 5000 lb.1-37/64in.W (TW28-30-14K)
- BERNARD Head Assembly, Shortstub (K40)
- WESTERN ENTERPRISES Brass Hose Ferrules - 7327 (312-7327)
- ESAB Multiprocess Welder, Three Phase, 350A (0558102556)
- COXREELS Spring Rewind Welding Cable Reel, 35ft. (P-WC13-3504)
- COXREELS Welding Hand Crank Cable Reel No.1 (112WCL-6-01)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC13L-5006)
- COXREELS Reel Welding Cable, 1/0", 50 ft, Spring (P-WC17-5010)
- COXREELS Welding Hand Crank Reel, 1/4inx100ft (112WTL-1-100)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC17L-5010)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC13-5006)
- Coxreels Arc Welding Cable Reels