Shop All Arc Welding Cable Reels
Coxreels
Spring Rewind Welding Cable Reel, 50ft.
Mfr # P-WC17-5001
Zoro # G1173159
product price: $936.99
/ea
Free Shipping & Returns
$936.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Bench and Vehicles, Ceiling, Floor, Wall
- Latch Locking
- Overall Height 18 1/4 in
- Overall Length 17 1/4 in
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # P-WC17-5001
- Zoro # G1173159
- Country of Origin United States
- Category Arc Welding Cable Reels
Dimensions
Overall Height | 18 1/4 in |
Overall Length | 17 1/4 in |
Overall Width | 11 in |
Details
Item | Spring Return Welding Cable Reel |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Latch | Locking |
Housing Material | Steel |
Enclosed Reel | No |
Duty Rating | Heavy Duty |
Bearings | Permanently Lubricated |
Hose Material | Yes |
Includes | Spring Driven Welding Cable Reel - Retractable Welding Reel - Welding Cable Reel - Retractable Cable Reel |
Description
Spring Return Welding Cable Reel, Overall Height 18 1/4 in, Overall Length 17 1/4 in, Overall Width 11 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC MILLER 1pc MIG U-Groove Idler Roll (227439)
- STEINER Welding Blanket Roll, 3 ft. H x 4 ft. W (316-3X4)
- AMERICAN BEAUTY TOOLS Soldering Iron Heating Element, 150w (9273-150)
- STEINER Barrier Curtain, 8ftWx6ftH, With Grommet (539-6X8)
- COXREELS Spring Rewind Welding Cable Reel, 35ft. (P-WC13-3504)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC13-5006)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC17L-5002)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC17L-5001)
- COXREELS Welding Hand Crank Cable Reel No.1 (112WCL-6-01)
- COXREELS Electric 12V Dc Explosion Proof 1/2Hp (1125WCL-12-ED)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC17L-5020)
- Coxreels Arc Welding Cable Reels