Shop All Arc Welding Cable Reels
Coxreels
Spring Rewind Welding Cable Reel, 50ft.
Mfr # P-WC13-5004
Zoro # G1173055
product price: $756.99
/ea
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Bench and Vehicles, Ceiling, Floor, Wall
- Latch Locking
- Overall Width 8 1/2 in
- Overall Length 13 3/4 in
- Duty Rating Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # P-WC13-5004
- Zoro # G1173055
- Country of Origin United States
- Category Arc Welding Cable Reels
Dimensions
Overall Width | 8 1/2 in |
Overall Length | 13 3/4 in |
Overall Height | 14 1/2 in |
Details
Item | Spring Return Welding Cable Reel |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Latch | Locking |
Duty Rating | Heavy Duty |
Includes | Spring Driven Welding Cable Reel - Retractable Welding Reel - Welding Cable Reel - Retractable Cable Reel |
Enclosed Reel | No |
Housing Material | Steel |
Hose Material | Yes |
Bearings | Permanently Lubricated |
Application | Welding cable, grounding, electrode |
Description
Spring Return Welding Cable Reel, Overall Height 14 1/2 in, Overall Length 13 3/4 in, Overall Width 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Passive Welding Helmet, 2" x 4-1/4" Flip Front (WH750)
- WESTWARD MIG Welding Wire, 55FC-O X, .035, 10 lb. (41R330)
- POWERWELD Tweco Style Ground Clamp, 200A (GCT-200)
- SMITH EQUIPMENT Cutting Tip, 1/8 to 3/16 In Thick (MC12-00)
- COXREELS Spring Rewind Welding Cable Reel, 35ft. (P-WC13-3506)
- COXREELS Reel Welding Cable w/c 2/0, 50 ft (P-WC17-5020)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC13-5006)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC17L-5010)
- COXREELS Spring Rewind Welding Cable Reel, 35ft. (P-WC13-3504)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC17L-5020)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC13L-5006)
- Coxreels Arc Welding Cable Reels