Shop All Arc Welding Cable Reels
Coxreels
Spring Rewind Welding Cable Reel, 35ft.
Mfr # P-WC13-3502
Zoro # G1173028
product price: $724.99
/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Bench and Vehicles, Ceiling, Floor, Wall
- Latch Locking
- Overall Height 14 1/2 in
- Bearings Permanently Lubricated
- Overall Width 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # P-WC13-3502
- Zoro # G1173028
- Country of Origin United States
- Category Arc Welding Cable Reels
Dimensions
Overall Height | 14 1/2 in |
Overall Width | 8 1/2 in |
Overall Length | 13 3/4 in |
Details
Item | Spring Return Welding Cable Reel |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Latch | Locking |
Bearings | Permanently Lubricated |
Includes | Spring Driven Welding Cable Reel - Retractable Welding Reel - Welding Cable Reel - Retractable Cable Reel |
Hose Material | Yes |
Duty Rating | Heavy Duty |
Housing Material | Steel |
Enclosed Reel | No |
Description
Spring Return Welding Cable Reel, Overall Height 14 1/2 in, Overall Length 13 3/4 in, Overall Width 8 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Solder Aid Kit, 6 pcs.. (17524)
- HAKKO Tip Polisher, Blue/Yellow (FT700-05)
- HOBART FILLER METALS FCAW Welding Wire, E71T, 0.035, 10lb (S222308-G22)
- ARC-ZONE Monster24 Single Nozzle Kit for 1/16" Electrodes, 3-Series TIG Torches (A-MN24-3-116)
- COXREELS Spring Rewind Welding Cable Reel, 35ft. (P-WC13-3504)
- COXREELS Welding Hand Crank Cable Reel No.2 (112WCL-6-02)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC17L-5010)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC17L-5020)
- COXREELS Reel Welding Cable, 1/0", 50 ft, Spring (P-WC17-5010)
- COXREELS Electric 12V Dc Explosion Proof 1/2Hp (1125WCL-12-ED)
- COXREELS Spring Rewind Welding Cable Reel, 35ft. (P-WC13-3506)
- Coxreels Arc Welding Cable Reels