Shop All Spring Return Hose Reels
Coxreels
Spring Rewind Hose Reel Less Hose, 3/8" Hose Dia., 50 ft. Length
Mfr # TSHL-N-350-SS
Zoro # G4106560
Free Shipping & Returns
$1,332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Electro Polished
- Hose Included No
- Hose Inside Dia. 3/8"
- Hose Length 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # TSHL-N-350-SS
- Zoro # G4106560
- UPC # 00674255746213
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 50 ft. |
Overall Length | 19-1/2" |
Overall Width | 9-3/4" |
Details
Duty Rating | Heavy Duty |
Finish - Hose Reels | Electro Polished |
Hose Included | No |
Housing Material | Stainless steel |
Max. Pressure | 300 psi |
Mounting | Floor, Wall, Ceiling and Vehicles |
Application | Food and Chemical Processing, Marinas |
Item | Spring Rewind Hose Reel Less Hose |
Description
Spring Rewind Less Hose Reel 3/8inx50ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache 2 x 50' PVC Lay Flat Discharge Hose w/ C x E Aluminum Cam & Groove Fittings, (98138047)
- LINCOLN Grease Control (81495)
- GAST Stock 30/Skid 4Am-Nrv-22B Air Motor (4AM-NRV-22B)
- CHIEF Power Beyond Plug (P80-C2/SAE)
- COXREELS Spring Return Hose Reel, 1 1/2 in Hose Dia., 50 ft Length, 250 psi (SLPL-850)
- COXREELS Coxreels 1125-4-100 1/2"x100' 3000 PSI Hand Crank Medium Pressure Hose Reel (1125-4-100)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 3,000 psi (TMP-N-375)
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi (EZ-SH-350-RH-BXB)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (P-LPL-325)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 60 ft Length, 300 psi (SH-N-360)
- REELCRAFT Reelcraft F7925 OLP 3/4"x25' 250 PSI Spring Retractable Fuel Delivery Hose Reel (F7925 OLP)
- Coxreels Hose & Cable Reels