Shop All Spring Return Hose Reels
Coxreels
Spring Rewind Enclosed Reel, 3/8" Hose Dia., 50 ft. Length, 3000 psi
Mfr # ENML-N-350-SS
Zoro # G4107017
product price: $1,511.99
/ea
Free Shipping & Returns
$1,511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Electro Polished
- Hose Included No
- Hose Inside Dia. 3/8"
- Hose Length 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # ENML-N-350-SS
- Zoro # G4107017
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 50 ft. |
Overall Length | 21-7/8" |
Overall Width | 8-1/2" |
Details
Duty Rating | Heavy Duty |
Finish - Hose Reels | Electro Polished |
Hose Included | No |
Housing Material | Stainless steel |
Max. Pressure | 3000 psi |
Media - Hose Reels | Air, Water, Oil |
Application | Corrosive Environments, Hygienic Environments, Medical Services, Marine/Docks/Offshore, Manufacturing Plants & Facilities, Food & Chemical, Processing Plants, Bottling Plants, Dairies, Grocery Stores, Restaurants & Commercial Kitchens, Water Treatment & Supply, Petrochemical, Food Grade Wash-down |
Item | Spring Rewind Enclosed Reel |
Description
Spring Rewind Enclosed Reel 3/8inx50ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN SX0366LULC3, Small Size Ball Bearing (SX0366LULC3)
- TRITAN Radial Ball Bearing, PS, 35mm, 61907ZZ (61907 ZZ PRX)
- LOC-LINE Hose Nozzle, Acid Resistant, 1/16 In, PK4 (45402)
- MAXIM Hyd Cylinder, 2 In Bore, 10 In Stroke (288-310)
- COXREELS Hand Crank Cord Reel, 45A, 250 ft. Cap (1125PCL-8M)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (SHL-N-350)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (MP-N-450)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (SHL-N-4100)
- COXREELS Spring Fuel-Hose Reel, 1" Hose Dia., 25 ft. Length, 300 psi (SLPF-625)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 15 ft Length, 300 psi (LG-LP-115)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 500 psi (7800 OLS)
- Coxreels Hose & Cable Reels