Shop All Spring Return Hose Reels
Coxreels
Spring Rewind Enclosed Reel, 3/8" Hose Dia., 35 ft. Length, 3000 psi
Mfr # ENML-N-335-SS
Zoro # G4107026
product price: $1,081.99
/ea
Free Shipping & Returns
$1,081.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Electro Polished
- Hose Included No
- Hose Inside Dia. 3/8"
- Hose Length 35 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # ENML-N-335-SS
- Zoro # G4107026
- UPC # 00674255715790
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 35 ft. |
Overall Length | 19" |
Overall Width | 6-7/8" |
Details
Duty Rating | Heavy Duty |
Finish - Hose Reels | Electro Polished |
Hose Included | No |
Housing Material | Stainless steel |
Max. Pressure | 3000 psi |
Media - Hose Reels | Air, Water, Oil |
Application | Corrosive Environments, Hygienic Environments, Medical Services, Marine/Docks/Offshore, Manufacturing Plants & Facilities, Food & Chemical, Processing Plants, Bottling Plants, Dairies, Grocery Stores, Restaurants & Commercial Kitchens, Water Treatment & Supply, Petrochemical, Food Grade Wash-down |
Item | Spring Rewind Enclosed Reel |
Description
Spring Rewind Enclosed Reel 3/8inx35ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Molded Cogged V Belt, BX35 (BX35)
- DAYTON 2/B82 Banded V-Belt, 85-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G899)
- SPEAKMAN Chelsea Tiber Hot Side Cartridge (RPG05-0959)
- DODGE Qd Sheaves/Bushings, 2C7.0-SF SHEAVE (2C7.0-SF SHEAVE)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EZ-TSH-350)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi (TSHL-N-575)
- COXREELS Spring Fuel-Hose Reel, 1" Hose Dia., 75 ft. Length, 300 psi (SLPF-675)
- COXREELS Spring Return DEF Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (SH-N-550-DF-BBX)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi (TSHF-N-575)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 300 psi (TSHL-N-475)
- COXREELS Combination Air/Water Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (TDMP-N-450)
- Coxreels Hose & Cable Reels