Shop All Spring Return Hose Reels
Coxreels
Spring Rewind Enclosed Reel, 1/2" Hose Dia., 50 ft. Length, 2500 psi
Mfr # ENML-N-450-SS
Zoro # G4106999
product price: $1,440.99
/ea
Free Shipping & Returns
$1,440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Electro Polished
- Hose Included No
- Hose Inside Dia. 1/2"
- Hose Length 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # ENML-N-450-SS
- Zoro # G4106999
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 50 ft. |
Overall Length | 21-7/8" |
Overall Width | 8-1/2" |
Details
Duty Rating | Heavy Duty |
Finish - Hose Reels | Electro Polished |
Hose Included | No |
Housing Material | Stainless steel |
Max. Pressure | 2500 psi |
Media - Hose Reels | Air, Water, Oil |
Application | Corrosive Environments, Hygienic Environments, Medical Services, Marine/Docks/Offshore, Manufacturing Plants & Facilities, Food & Chemical, Processing Plants, Bottling Plants, Dairies, Grocery Stores, Restaurants & Commercial Kitchens, Water Treatment & Supply, Petrochemical, Food Grade Wash-down |
Item | Spring Rewind Enclosed Reel |
Description
Spring Rewind Enclosed Reel 1/2inx50ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Condenser Fan Motor, 1/6 HP, 1.0A (D917)
- ZORO SELECT Sleeve Bearing, 1in Bore, PTFE-Lined Steel (ZUSAB-PB-906)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 12 in Stroke, Round Body Double Acting (NCDME106-1200)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 3 HP, 115/230V AC Voltage, 184T Frame (L3609T)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 1,500 psi (TMP-N-525)
- COXREELS Spring Return Hose Reel, 3/4" Hose Dia., 50 ft. Length, 300 psi (EZ-TSH-550)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (SHL-N-4100)
- COXREELS Spring Return Hose Reel, 1/2" Hose Dia., 50 ft. Length, 300 psi (P-LP-450)
- COXREELS EZ-P-LP-450-HV Safety Series Spring Rewind Hi-Vis Hose Reel (EZ-P-LP-450-HV)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,000 psi (HPL-N-350)
- STEELMAN Enclosed Spring Pneumatic Hose Reel with 50-Foot 1/2" ID Hose (96839-IND)
- Coxreels Spring Return Hose Reels