Shop All Spring Return Hose Reels
Coxreels
Spring Rewind Enclosed Reel, 1/2" Hose Dia., 25 ft. Length, 2500 psi
Mfr # ENML-N-425-SS
Zoro # G4107008
product price: $1,229.99
/ea
Free Shipping & Returns
$1,229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Electro Polished
- Hose Included No
- Hose Inside Dia. 1/2"
- Hose Length 25 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # ENML-N-425-SS
- Zoro # G4107008
- UPC # 00674255715851
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 25 ft. |
Overall Length | 19" |
Overall Width | 6-7/8" |
Details
Duty Rating | Heavy Duty |
Finish - Hose Reels | Electro Polished |
Hose Included | No |
Housing Material | Stainless steel |
Max. Pressure | 2500 psi |
Media - Hose Reels | Air, Water, Oil |
Application | Corrosive Environments, Hygienic Environments, Medical Services, Marine/Docks/Offshore, Manufacturing Plants & Facilities, Food & Chemical, Processing Plants, Bottling Plants, Dairies, Grocery Stores, Restaurants & Commercial Kitchens, Water Treatment & Supply, Petrochemical, Food Grade Wash-down |
Item | Spring Rewind Enclosed Reel |
Description
Spring Rewind Enclosed Reel 1/2inx25ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 8 oz Tube Black (GPL-217)
- FLEXZILLA Pro Water Reusable Fitting, 5/8" Barb, 3 (RP900625F)
- CARTER BEARINGS .625", Bronze Bushing Cam Follower (SFH-20-A)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-219 AH (VPS-219 AH)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 2,500 psi (TMPL-N-475)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (TSHF-N-650)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 30 ft Length, 300 psi (P-LP-130)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (EZ-TSH-4100)
- COXREELS 3/4" x 50 ft. Supreme Spring Hose Reel, Max 300 psi, w/Hose (TSH-N-550)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 15 ft Length, 300 psi (LG-LP-115)
- SUNCAST Smart Tube 225 ft. Taupe Retractable Wheeled Hose Reel Cart (SFB212M)
- Coxreels Spring Return Hose Reels